Shop All Wire Wheel Brushes
Weiler
6" Tampico Wheel Brush, 2" Arbor Hole
Mfr # 20180
Zoro # G300712204
Sold in multiples of 10 for $295.90
$295.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 6000
- Overall Length 6 in
- Application Manufacturing; Deburing, Surface Prep, Finish & Cleaning
- Trim Length 1-1/2 in
- Fill Material Tampico
Product Information
- Brand Weiler
- MFR # 20180
- Zoro # G300712204
- UPC # 12382201807
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Overall Length | 6 in |
Trim Length | 1-1/2 in |
Height | 0.9 in |
Width | 6 in |
Details
Max. RPM | 6000 |
Application | Manufacturing; Deburing, Surface Prep, Finish & Cleaning |
Fill Material | Tampico |
Material Application | Steel |
Description
Provides a flexible brushing action and consistent performance for demanding light duty cleaning and deburring applications. For use on straight grinders and stationary machines such as bench or pedestal grinders and buffing lathes. Featuring Weiler's solid ring construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications. . .
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCO 18" Abrasive Blasting Pot Lid (1035060)
- WALTER SURFACE TECHNOLOGIES Xtracut Coarse, 5'' X 7/8'' Pk25 (15A506)
- FEIN PROFILE SANDPAPER 180 GT 25/BX (63717219018)
- WALTER SURFACE TECHNOLOGIES Mtd Straight Brush Knot 1-1/8"x0.020" (13C070)
- WEILER Mini Grinder Kit, 3 PC (97417)
- WEILER 6" Medium Face Crimped Wire Wheel .014" Steel Fill 2" Arbor Hole (6080)
- WEILER 8" Medium Face Crimped Wire Wheel .0104" Steel Fill 2" Arbor Hole (6100)
- WEILER 12" Wide Face Standard Twist Knot , .014" Steel Fill, 2" Arbor Hole (94000)
- WEILER 8" Maximum Density Crimped Wire Wheel .014" Steel Fill 5/8" Arbor Hole (1515)
- WEILER 4" Standard Twist Knot Wire Wheel, .014" Steel Fill, 1/2"-3/8" (8044)
- SUPERIOR STEEL 1-1/2" Wire Wheel 1/4" Shank - Fine Crimped Wire 4500 RPM (S1859)
- Weiler Wire Wheel Brushes