Shop All Wire Wheel Brushes
Weiler
6" Standard Twist Knot Wire Wheel, .023" Steel Fill, 5/8"-1/2"
Mfr # 8105
Zoro # G500711670
product price: $29.25
/ea
Sold in multiples of 10 for $292.50
$292.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 9000
- Face Width 1/2 in
- Application Cleaning; Deburring; Facility Maintenance; Manufacturing; Fabrication
- Wire Dia. 0.023 in
- Overall Length 6 in
Product Information
- Brand Weiler
- MFR # 8105
- Zoro # G500711670
- UPC # 12382081058
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Face Width | 1/2 in |
Wire Dia. | 0.023 in |
Overall Length | 6 in |
Trim Length | 1-3/8 in |
Height | 0.8 in |
Width | 6 in |
Details
Max. RPM | 9000 |
Application | Cleaning; Deburring; Facility Maintenance; Manufacturing; Fabrication |
Works With | Bench/Pedestal Grinder; Die Grinder; Right Angle Die Grinder; Straight Grinder |
Fill Material | Steel |
Material Application | Steel; Armored Steel; Cast Iron; Ductile Iron; Tool Steel |
Description
Weiler 6" Standard Twist Knot Wire Wheel Brush provides a heavy-duty brushing action with some flexibility for demanding deburring cleaning and surface preparation applications on somewhat irregular surfaces. Featuring Weiler's individual knot hole construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and bronze wire for use in a wide variety of applications. 5/8"-1/2" arbor hole for use on bench/pedestal grinder, die grinder, right angle die grinder and straight grinders. Provide heavy-duty brushing action with some flexibility. Ideal for demanding cleaning applications on somewhat irregular surfaces. . . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 5 In, 100 Grit (66261136584)
- NORTON ABRASIVES Quick Change Disc, CerAlO, 3in, 50G, TR, PK25 (66261162330)
- MERIT Sanding Belt, 3 1/2 in W, 15 1/2 in L, Non-Woven, Aluminum Oxide, 150 Grit, Fine, Maroon (08834198042)
- S & H INDUSTRIES ABRASIVE STRAINER (AC41905)
- WEILER Wolverine 6" Crimped .014" , Medium Face, 5/8"-1/2" Arbor Hole (36203)
- WEILER 3" Standard Twist Knot Wire Wheel, .020" Steel Fill, 1/2"-3/8" (8024)
- WEILER 4 in NARROW FACE CRIMPED WIRE WHEEL (00144)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 6" (93113)
- WEILER Miniature Wheel Brush, Crimped Wire, 1 (91207)
- WEILER 3" Narrow Face Crimped Wire Wheel .0118" Steel 1/2"-3/8" Arbr Hole (00234)
- BRUSH RESEARCH MANUFACTURING AL114 Wheel Brush Metal Adapter- 2" Diameter, 1-1/4" Arbor Hole (AL114)
- Weiler Wire Wheel Brushes