Shop All Wire Wheel Brushes
Weiler
6" Standard Twist Knot Wire Wheel, .0118" Steel Fill, 5/8"-1/2"
Mfr # 8075
Zoro # G900711669
product price: $33.59
/ea
Sold in multiples of 10 for $335.90
$335.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 9000
- Overall Length 6 in
- Fill Material Steel
- Trim Length 1-3/8 in
- Application Cleaning; Deburring; Facility Maintenance; Manufacturing; Fabrication
Product Information
- Brand Weiler
- MFR # 8075
- Zoro # G900711669
- UPC # 12382080754
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Overall Length | 6 in |
Trim Length | 1-3/8 in |
Wire Dia. | 0.012 in |
Face Width | 1/2 in |
Height | 0.8 in |
Width | 6 in |
Details
Max. RPM | 9000 |
Fill Material | Steel |
Application | Cleaning; Deburring; Facility Maintenance; Manufacturing; Fabrication |
Works With | Bench/Pedestal Grinder; Die Grinder; Right Angle Die Grinder; Straight Grinder |
Material Application | Steel; Armored Steel; Cast Iron; Ductile Iron; Tool Steel |
Description
Weiler 6" Standard Twist Knot Wire Wheel Brush provides a heavy-duty brushing action with some flexibility for demanding deburring cleaning and surface preparation applications on somewhat irregular surfaces. Featuring Weiler's individual knot hole construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and bronze wire for use in a wide variety of applications.5/8"-1/2" arbor hole for use on bench/pedestal grinder, die grinder, right angle die grinder and straight grinders. Provide heavy-duty brushing action with some flexibility. Ideal for demanding cleaning applications on somewhat irregular surfaces. . . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, 0.125 in Thick, Silicon Carbide (15L863)
- FLEX-HONE TOOL GBD160032 FLEX-HONE, 16.000" (406mm) bore, 34" OAL, 320 Grit, Silicon Carbide (SC) (GBD160032)
- UNITED ABRASIVES/SAIT HookandLoopZirconium5in60XDisc50PK (34212)
- CLESCO 1" X 2" With 1/4" Shank Sanding Drum Nut Lock Type (SD-016032-04NL)
- WEILER Filler Pass Wire Brush, Threaded Arbor, 6" (94755)
- WEILER 1" Miniature Wire Wheel, .003" Steel Fill, 1/8" Stem (26012)
- WEILER 6" Standard Twist Knot Wire Wheel, .023" Steel Fill, 5/8"-11 UNC Nut (8106)
- WEILER 4" Wire Radial Wheel, .014" Stainless Steel Fill, 1/4" Stem (17982)
- WEILER Dually 4-1/2" Brush, .020" Steel Wire Fill, 5/8"-11 UNC Double-Hex (79801)
- WEILER 3" Stem-Mounted Crimped Wire Radial Wheel, .014" Steel Fill, 1/4" Stem (17966)
- WALTER SURFACE TECHNOLOGIES Wire Wheel Brush Crimped 10"x1" (13B100)
- Weiler Wire Wheel Brushes