Shop All Wire Cup Brushes
Weiler
6" Single Row Knot Wire Cup Brush .014" Steel Fill 5/8"-11 UNC Nut
Mfr # 12356
Zoro # G3228737
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max RPM. 6600
- Trim Length 1-3/8 in
- Fill Material Steel
- Wire Dia. 0.014 in
- For Use With Right Angle Grinder
Product Information
- Brand Weiler
- MFR # 12356
- Zoro # G3228737
- UPC # 12382123567
- Country of Origin United States
- Category Wire Cup Brushes
Dimensions
Trim Length | 1-3/8 in |
Wire Dia. | 0.014 in |
Overall Length | 5.8 in |
Height | 3.25 in |
Width | 5.8 in |
Details
Max RPM. | 6600 |
Fill Material | Steel |
For Use With | Right Angle Grinder |
Application | Manufacturing | Facility Maintenance |
Material Application | Steel; Armored Steel; Cast Iron; Ductile Iron; Tool Steel |
Description
Weiler 6" Single Row Knot Wire Cup Brush provides heavy-duty brushing action with some flexibility for demanding cleaning applications on relatively flat surfaces. 5/8"-11 nut for use on right angle grinders. Provides Heavy-Duty Brushing Action with Some Flexibility. Ideal for Demanding Cleaning Applications on Relatively Flat Surfaces. . . .
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 23804 A60S General Purpose Cutting & Notching Wheels (Type 1/Type 41) 4-1/2" x .090" x 7/8", 25-Pack (23804)
- COBRA CARBIDE Carbide Burr, Sngle Cut Shape L Included Angle 14° Reg. Lgth, SL-2, 5/16 (11263)
- CGW ABRASIVES Sanding Belt, 3/4" W, 18' L, Surface Conditioning, Coarse, Brown (59235)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 180 Grit, Fine, Aluminum Oxide, R228 Metalite, Brown (78072721223)
- WEILER Knot Wire Cup Wire Brush, Threaded Arbor, 4" (93397)
- WEILER Wolverine 3" Crimped Wire Cup Brush .014" Steel Fill 5/8"-11 UNC Nut (36231)
- WEILER 6" Double Row Knot Wire Cup Brush .014" Steel Fill 5/8"-11 UNC Nut (12536)
- WEILER Crimped Wire Cup Wire Brush, 2-3/4", 1/4" (93812)
- WEILER Knot Wire Cup Wire Brush, Threaded Arbor, 4" (94121)
- WEILER Crimped Wire Cup Brush, 3" Dia., 0.014" (93243)
- WEILER Crimped Wire Cup Wire Brush, Stem, 1-3/4" (90116)
- Weiler Wire Cup Brushes