Shop All Abrasive Bristle Disc and Brushes
Weiler
6" Nylox Disc Brush Rectangular Filament 80SC Fill 7/8" Arbor Hole
Mfr # 85862
Zoro # G3233698
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Silicon Carbide
- Abrasive Grit 80
- Wire Dia. 0.090 x 0.045 in
- Bristle Trim Length 1-1/2 in
- Max. RPM 2000
Product Information
- Brand Weiler
- MFR # 85862
- Zoro # G3233698
- UPC # 12382858629
- Country of Origin United States
- Category Abrasive Bristle Disc and Brushes
Dimensions
Wire Dia. | 0.090 x 0.045 in |
Bristle Trim Length | 1-1/2 in |
Height | 1.95 in |
Width | 6 in |
Length | 6 in |
Details
Abrasive Material | Silicon Carbide |
Abrasive Grit | 80 |
Max. RPM | 2000 |
Application | Aerospace |
Description
Manufacutred Using a Tufted Filament Configuration. Longer trim length provides increased aggression, greater comformability and longer product life. . . .
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 10" x 1-1/2" Vitrified Bench Wheel - 1-1/4" A.H., Aluminum Oxide, 36 Grit (61774)
- WALTER SURFACE TECHNOLOGIES Allsteel 2-3/8 in. Mtd Cup Brush (09C018)
- NORTON ABRASIVES Quick Change Disc, AlO, 2in, 80G, TR, PK100 (66261121023)
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Fine, 120 Grit (66261136206)
- WEILER 6" Nylox Cup Brush .040/120SC Crimped Fill 5/8"-11 UNC Nut (14516)
- WEILER 3" Maximum Density Miniature Disc Brush .026/120CG Crimped Fill (86109)
- WEILER 3-1/2" Nylox Cup Brush .035/180SC Crimped Fill 5/8"-11 UNC Nut (14413)
- WEILER 3" Maximum Density Miniature Disc Brush .043/120CG Crimped Fill (86110)
- WEILER 2" Maximum Density Miniature Disc Brush .043/120CG Crimped Fill (86107)
- WEILER 2" MaximumDensity Miniature Disc Brush 80CG Crimped Rectangular Fill (85736)
- DEDECO SUNBURST 7/8'' TC DUAL DISC ASSORTMENT 43/KIT (1920)
- Weiler Abrasive Bristle Disc and Brushes