Shop All Wire Wheel Brushes
Weiler
6" Narrow Fc Crmpd Wire Wheel Short Trim .008" Steel 5/8"-1/2" Arbr Hl
Mfr # 01095
Zoro # G0243890
product price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 6000
- Trim Length 1-1/16"
- Bristle Type Crimped Wire
- Abrasive Shank Size No Shank
Product Information
- Brand Weiler
- MFR # 01095
- Zoro # G0243890
- UPC # 012382010959
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 5/8"-1/2" |
Trim Length | 1-1/16" |
Abrasive Shank Size | No Shank |
Wire Dia. | 0.008" |
Brush Dia. | 6" |
Face Width | 1/2 in |
Bristle Trim Length | 1 1/16 in |
Bristle Diameter | 0.008 in |
Bristle Length | 1 1/16 in |
Details
Mounting Type | Arbor Hole |
Max. RPM | 6000 |
Bristle Type | Crimped Wire |
Abrasive Material | Carbon Steel |
Arbor Hole | 5/8" |
Fill Material | Carbon Steel |
Item | Wire Wheel Brush |
For Use With | Bench Grinder |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Operating Speed - Maximum | 12,500 RPM |
Compatible Tool Type | Bench Grinder |
Primary Material Application | Carbon Steel |
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 6 in, Grit Not Applicable, Face Width 1/2 in, Bristle Diameter 0.008 in, Bristle Length 1 1/16 in, Compatible Tool Type Bench Grinder, Primary Material Application Carbon Steel, Connector Type Threaded Hole, Connector Size 5/8 in to 1/2 in, Operating Speed - Maximum 12,500 RPM, Shank Length Not Applicable, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Mesh Grip, Disc, 11", P180 Grit, PK50 (9A-262-180)
- NORTON ABRASIVES Disc, Sanding, NoHole, 5 in, VF, P220G, PK100 (66261131544)
- NORTON ABRASIVES Sanding Belt, Coated, 1/4 in W, 18 in L, P60 Grit, Coarse, Aluminum Oxide, R283 Metalite, Maroon (78072771000)
- DEWALT DeWALT DW4314 Random Orbit Sanding Disc, 220-Grit, Very Fine Grade, Aluminum Oxide, 5 in Dia (DW4314)
- WEILER 2-1/2" Wire Wheel, .014" Steel Fill, 1/4" Stem (17620)
- WEILER 3" Standard Twist Knot Wire Wheel, .0118" Steel Fill, 1/2"-3/8" (9104)
- WEILER Standard Twist Knot Wire Wheel 4", .014" Steel Fill, 5/8"-11 UNC Nut (13106)
- WEILER 6" Narrow Face Crimped Wire Wheel, .008" Steel Fill, 1-1/4" Arbor Hole (1049)
- WEILER Twist Wire Wheel Wire Brush, Arbor, 3" (94101)
- WEILER Crimped Wire Wheel Wire Brush, Threaded Arbor (93022)
- WEILER 3" Narrow Face Stem-Mounted Crimped Wire Wheel .014" Steel 1/4" Stem (17617)
- Weiler Wire Wheel Brushes