Shop All Wire Wheel Brushes
Weiler
6" Narrow Face Crimped Wire Wheel, .008" Steel Fill, 1-1/4" Arbor Hole
Mfr # 1049
Zoro # G300711559
product price: $28.69
/ea
Sold in multiples of 10 for $286.90
$286.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 6000
- Works With Bench/Pedestal Grinder; CNC/Milling/Automatic Machine; Straight Grinder
- Wire Dia. 0.008 in
- Face Width 3/4 in
- Fill Material Steel
Product Information
- Brand Weiler
- MFR # 1049
- Zoro # G300711559
- UPC # 12382010492
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Wire Dia. | 0.008 in |
Face Width | 3/4 in |
Overall Length | 6 in |
Trim Length | 1-7/16 in |
Height | 1.3 in |
Width | 6 in |
Details
Max. RPM | 6000 |
Works With | Bench/Pedestal Grinder; CNC/Milling/Automatic Machine; Straight Grinder |
Fill Material | Steel |
Application | Cleaning; Deburring; Manufacturing; Facility Maintenance |
Material Application | Steel; Armored Steel; Cast Iron; Ductile Iron; Tool Steel |
Description
Weiler 6" Narrow Face Crimped Wire Wheel Brush provides a flexible brushing action and consistent performance for demanding light duty cleaning and deburring applications. Featuring Weiler's solid ring construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications. 1-1/4" arbor hole for use on bench/pedestal grinder, CNC/milling/automatic machines and straight grinders. Intended for use on straight grinders and stationary machines such as bench or pedestal grinders and buffing lathes. Featuring Weiler's solid ring construction, these radial brushes are available in heat treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications. Provides a flexible brushing action and consistent performance for demanding light duty cleaning and deburring applications. 7/16 in T at face plate. .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Quick-Step, Interface Padia, 4-1/2" dia. (07Q045)
- X1 TOOLS 320 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 50 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P0320-FSx50)
- VSM Abrasive Belt, 280 Grit, AO, 37 x 60", PK2, Coated, 37" W, 60" L, 280 Grit, Medium, Aluminum Oxide (14153)
- NORTON CO THE BEAST (5pk) (NR09324)
- WEILER 4" Stem-Mounted Knot Wire Wheel .014" Stainless Steel Fill 1/4" Stem (17691)
- WEILER Twist Wire Wheel Wire Brush, Arbor, 6" (93394)
- WEILER 3" Stem-Mounted Crimped Wire Radial Wheel, .014" Steel Fill, 1/4" Stem (17966)
- WEILER 4" Heavy-Duty Narrow Face Nylox Whl .040/80SC Crmpd 5/8"-1/2" Arbr Hl (31285)
- WEILER 1-1/2" Wire Radial Wheel, .006" Stainless Steel Fill, 1/4" Stem (17971)
- WEILER Dually 4-1/2" Brush, .020" Steel Wire Fill, 5/8"-11 UNC Double-Hex (79801)
- WEILER 3" Wire Wheel, .008" Steel Fill, 1/4" Stem (17615)
- Weiler Wire Wheel Brushes