Shop All Wire Wheel Brushes
Weiler
6" Cable Twist Knot Wire Wheel, .023" Fill, 5/8"-1/2" Arbor Hole
Mfr # 8695
Zoro # G400711534
product price: $70.29
/ea
Sold in multiples of 2 for $140.58
$140.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 9000
- Fill Material Stainless Steel
- Trim Length 1-3/8 in
- Wire Dia. 0.023 in
- Overall Length 6 in
Product Information
- Brand Weiler
- MFR # 8695
- Zoro # G400711534
- UPC # 12382086954
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Trim Length | 1-3/8 in |
Wire Dia. | 0.023 in |
Overall Length | 6 in |
Face Width | 3/8 in |
Height | 0.65 in |
Width | 6 in |
Details
Max. RPM | 9000 |
Fill Material | Stainless Steel |
Material Application | Stainless Steel |
Description
Weiler 6" Cable Twist Knot Wire Wheel Brush provides maximum brushing action with minimal flexibility. Ideal for demanding cleaning and coating removal applications on relatively smooth surfaces. 5/8"-1/2" arbor hole for use on bench/pedestal grinder, CNC/milling/automatic machines. Provide heavy duty brushing action with some flexibility. Ideal for demanding cleaning applications on somewhat irregular surfaces. Knot wire wheels with an arbor hole are intended for use on straight grinders and stationary machines such as bench or pedestal grinders and buffing lathes. Featuring Weiler's individual knot hole construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and bronze wire for use in a wide variety of applications. .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Mandrel Assembly, 2 in. L x 1/4 in. (66261015146)
- NORTON ABRASIVES Sheet, Grit P600, 11" L, 9" W (66261139383)
- PFERD 9/32" POLICAP® Expanding Head - 1/8" Shank - Shape C (42012)
- PFERD 5' Galvanized Flue Brush Handle - 1/4" x 2-1/2" Pipe Nipple Coupling (89648)
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor (96274)
- WEILER 6" Cable Twist Knot Wire Wheel, .023" Steel Fill, 5/8"-1/2" Arbor Hole (8565)
- WEILER 6" Standard Twist Knot Wire Wheel, .0118" Steel Fill, 2" Arbor Hole (9160)
- WEILER Mini-Grinder Accessory Kit, Retail Pack (13001)
- WEILER 3-1/4" Stem-Mounted Knot Wire Wheel, .014" Steel Fill, 1/4" Stem (17681)
- WEILER Crimped Wire Wheel, 7 Dia, .014 Wire, 2Ah (03100)
- WEILER 3" Wire Radial Wheel, .008" Stainless Steel Fill, 1/4" Stem (17978)
- Weiler Wire Wheel Brushes