Shop All Flap Wheels
Weiler
5/8" x 5/8" x 80AO Wolverine Coated Abrasive Flap Wheel, 1/4" Stem
Mfr # 30713
Zoro # G600942240
product price: $1.39
/ea
Sold in multiples of 10 for $13.90
$13.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 80
- Width 2.05 in
- Abrasive Material Aluminum Oxide
- Max RPM 30000
- Application Grinding; Fabrication; Tube ID Cleaning, Thread Cleaning and Deburring
Product Information
- Brand Weiler
- MFR # 30713
- Zoro # G600942240
- UPC # 12382307134
- Country of Origin United States
- Category Flap Wheels
Dimensions
Width | 2.05 in |
Height | 0.65 in |
Length | 0.6 in |
Details
Grit | 80 |
Abrasive Material | Aluminum Oxide |
Max RPM | 30000 |
Application | Grinding; Fabrication; Tube ID Cleaning, Thread Cleaning and Deburring |
For Use With | Die Grinder; Right Angle Die Grinder |
Color | Red |
Material Application | Steel |
Performance Level | Value |
Description
Weiler Wolverine aluminum oxide 5/8 inch coated abrasive flap wheels provide fast cutting at a value price on steel and other metals. The 1/4 inch stem allows for easy mounting on a die grinder or right angle die grinder. The flap wheel can be dressed to conform to an application part. A solid hub construction increases balance and reduced vibration in applications such as tube ID cleaning, thread cleaning and deburring. Provide Fast Cutting At a Value Price. Can be dressed to conform to application part. A solid hub construction increases balance and reduced vibration. . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Quick Change Disc, 3In, 120Grit, TP, PK50 (69957399792)
- TANIS BRUSH Hand Held Tube Brush, .006, SS, 1/2" dia. (05068)
- DIAMABRUSH Abrasive Pad, 20 in. dia. (902001202)
- MASTERCUT TOOL 01660 1/2x1x1/4x7 Cylinder No Endcut Doublecut (SA-5L6DC)
- WEILER 2" x 1" Tiger Coated Abrasive Flap Wheel, 1/4"-20 Threaded Stem, 80AO (52613)
- WEILER 1-1/2" x 1" Tiger Coated Abrasive Flap Wheel, 1/4" Stem, 60AO (52009)
- WEILER 2" x 1" x 40AO Wolverine Coated Abrasive Flap Wheel, 1/4" Stem (30732)
- WEILER 5/8" x 5/8" x 60AO Wolverine Coated Abrasive Flap Wheel, 1/4" Stem (30712)
- WEILER 3/4" x 3/4" x 40AO Wolverine Coated Abrasive Flap Wheel, 1/4" Stem (30715)
- WEILER 1" x 1" Tiger Coated Abrasive Flap Wheel, 1/4"-20 Threaded Stem, 120AO (52605)
- PFERD 5/8" x 3/8" Mini Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide 120 Grit (45093)
- Weiler Flap Wheels