Shop All Spiral Tube Brushes
Weiler
5/8" Power Tube Brush .005" Steel Wire Fill 1" Brush Length
Mfr # 21075V
Zoro # G2676549
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Power
- Shank Style - Abrasive Brushes Round
- Brush Dia. 5/8 in
- Brush Length 1 in
- Overall Length 3 1/2 in
Product Information
- Brand Weiler
- MFR # 21075V
- Zoro # G2676549
- UPC # 012382210748
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 5/8 in |
Brush Length | 1 in |
Overall Length | 3 1/2 in |
Wire Dia. | 0.005 in |
Shank Size | 0.188 in |
Trim Length | 1" |
Stem Diameter | 3/16 in |
Details
Operation Type - Spiral and Tube Brush | Power |
Item - Spiral and Tube Brush | Tube Brush |
Shank Style - Abrasive Brushes | Round |
Fill Material | Steel |
Max. RPM | 2,000 RPM |
Item | Round Tube Brush |
For Use With | Drills, Drill Presses, CNC Machines, Power Tools |
Brush Material | Steel |
Compatible Tool Type | CNC Machine, Drill Press, Drill |
Operating Speed - Maximum | 2,000 RPM |
Stem Style | Single |
Description
Round Tube Brush, Product Type Round Tube Brush, Stem Style Single, Brush Material Steel, Brush Dia. 5/8 in, Compatible Tube Outer Diameter Not Applicable, Stem Diameter 3/16 in, Brush Length 1 in, Wire Dia. 0.005 in, Overall Length 3 1/2 in, Compatible Tool Type CNC Machine, Drill Press, Drill, Operating Speed - Maximum 2,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD W206 Poliflex® Mounted Point - Leather Bond, 120 Grit, 1/4" Shank (36295)
- WEILER 3/4" x 3/4" x 40AO Wolverine Coated Abrasive Flap Wheel, 1/4" Stem (30715)
- NORTON ABRASIVES Sanding Hand Pad, 4-3/8 x 5.5 In, Fine, PK2 (07660701728)
- JET Ready-to-Wrap, 18", 220 Grit (60-18220)
- WEILER Double Spiral Brush, Power, 0.5"dia. (91091)
- WEILER 1/4" Hand Tube Brush, .003" Brass Wire Fill, 1-1/2" Brush Length (21270)
- WEILER 1-1/4" Nylox Power Tube Brush, .040/80SC Fill, 2-1/2" Brush Length (21329)
- WEILER Single Spiral Brush, Manual, 0.187"dia. (91070)
- WEILER Single Spiral Tube Brush, Power, 0.625"dia (91014)
- WEILER 3/4" Power Tube Brush, .008" Steel Wire Fill, 2-1/2" Brush Length (21247)
- BRUSH RESEARCH MANUFACTURING 90AY3500320SC Abrasive Nylon Brush. For 3.5" Bore Dia., 320SC, 4" Brush Part, 10" OAL (90AY3500320SC)
- Weiler Spiral Tube Brushes