Shop All Brushes
Weiler
5/8 in W Scratch Brush, 5 in L Handle, 1 3/16 in L Brush, Hardwood, 10 in L Overall
Mfr # 44061
Zoro # G3607871
product price: $3.39
/ea
Sold in multiples of 12 for $40.68
$40.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Scratch Brush
- Brush Length 1 3/16 in
- Handle Length 5 in
- Bristle Material Steel
- Handle Material Hardwood
Product Information
Dimensions
Brush Length | 1 3/16 in |
Handle Length | 5 in |
Brush Width | 5/8 in |
Bristle Length | 1 3/16 in |
Overall Length | 10 in |
Details
Brush Type | Scratch Brush |
Bristle Material | Steel |
Handle Material | Hardwood |
Item | Scratch Brush |
Number of Rows | 2 |
Color Coding System | No |
Features | 10 in Block Size; 5/8 in Face Width; 0.012 in Filament Diameter |
Description
Scratch Brush, Bristle Material Steel, Number of Rows 2, Brush Length 1 3/16 in, Brush Width 5/8 in, Handle Length 5 in, Handle Type Curved, Handle Material Wood, Trim Length 1 3/16 in, Color Coding System No, Overall Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Floor Cleaning Pads, 14" Blue, PK 5 (MMM5300N14)
- GOODWAY Circular Nylon Brush, 2-1/2"x2", PK3 (9377-3PK)
- FUNK AWAY Funkaway Extreme Odor Eliminating Big Jobs Aerospray (FA13.5)
- MONARCH Washcloth Size Terry Wipers - WHITE 50 lb box (N-W11-50)
- WEILER V-Groove Wire Scratch Brush, .012 Carbon Steel Fill, 3 x 19 Rows (44594)
- WEILER Radiator Brush, Twisted-in-wire Wood Handle, Black Horsehair Fill (73055)
- WEILER 7" Whitewash Brush, 2-5/8" Trim Length, White Tampico Fill (44034)
- WEILER Wire Scratch Brush, .012 Carbon Steel Fill, Shoe Handle, 4 x 16 Rows (44063)
- WEILER 8" Square End Scrub Brush, 1" Trim Length, Palmyra Fill (44025)
- WEILER Vortec Pro Wire Scratch Brush, Brass Fill, Wood Handle, 3 x 7 Rows (44810)
- FC BRANDS LaidBack WHT Dish Brush (FC14100)
- Weiler Brushes