Shop All Fiber Discs
Weiler
5 Tiger Zirc RFD 36Z Grit 7/8 Arbor Hole
Mfr # 59702
Zoro # G800942583
product price: $1.39
/ea
Sold in multiples of 25 for $34.75
$34.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5 in
- Abrasive Material Zirconia Alumina; Ceramic
- Abrasive Grit 36
- Max. RPM 12000
- Color Blue
Product Information
- Brand Weiler
- MFR # 59702
- Zoro # G800942583
- UPC # 12382597023
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 5 in |
Height | 0.09 in |
Details
Abrasive Material | Zirconia Alumina; Ceramic |
Abrasive Grit | 36 |
Max. RPM | 12000 |
Color | Blue |
Application | Grinding Applications; Ship Building; Tank & Pressure Vessel; Ornamental Fabrication; Finish Grinding; Blending |
Performance Level | High-Performance |
Compatible Tool | Right Angle Grinder |
Material Application | Steel; Stainless Steel |
Description
Weiler Tiger high performance premium zirconia alumina/ceramic infused 5 inch resin fiber discs deliver a fast, consistent cut rate. The superior design extends disc life by optimizing grain shedding and promotes cool grinding on steel and stainless steel. Ideal for industries such as ship building, tank & pressure vessel, ornamental fabrication and right angle grinder applications such as edge chamfering, weld blending, surface preparation and finishing. A unique blend of self-sharping zirconia alumina and ceramic alumina grains deliver a fast, consistent cut rate. A superior design extends disc life by minimizing grain shedding and promotes cool grinding on steel and stainless. High performance grinding of steel and stainless steel. Long life and fast cut. Ideal for Grinding, Blending, and Finishing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sandpaper Sheet, Grit 220, 11" L, 9" W (07660700354)
- PFERD 6" x .045" Cut-Off Wheel, 5/8-11 Thd. - SG STEEL - Type 27 (63184)
- BSC PREFERRED 3PK 3x24 Assorted Belts (DCB324ASTS03G)
- WEILER 5/8" x 5/8" x 80AO Wolverine Coated Abrasive Flap Wheel, 1/4" Stem (30713)
- WEILER 4" Back-up Pad for Resin Fiber Disc 5/8"-11 UNC Nut (59605)
- WEILER 5" Back-up Pad for Resin Fiber Disc 5/8"-11 UNC Nut (59600)
- WEILER 9 Tiger Ceramic RFD 50C Grit 7/8 Arbor Hole (69873)
- WEILER 4-1/2 Tiger Aluminum RFD 36 Grit 7/8 Arbor Hole (60401)
- WEILER 4-1/2 Tiger Aluminum RFD 24 Grit 7/8 Arbor Hole (60400)
- WEILER 7" Back-up Pad Resin Fiber Disc and AL-tra CUT Disc, 5/8"-11 UNC Nut (59601)
- UNITED ABRASIVES/SAIT United Abrasives - Sait 2A Fiber Disc 4" x 5/8" 60 Grit Aluminum Oxide (56060)
- Weiler Fiber Discs