Shop All Flap Discs
Weiler
4" Tiger Disc Abrasive Flap Disc, Conical (TY29), 36Z, 5/8"
Mfr # 50592
Zoro # G800942071
product price: $5.99
/ea
Sold in multiples of 10 for $59.90
$59.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4 in
- Grit 36
- Max Operating Speed 15000 RPM
- Color Blue
Product Information
- Brand Weiler
- MFR # 50592
- Zoro # G800942071
- UPC # 12382505929
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4 in |
Height | 0.5 in |
Details
Abrasive Material | Zirconia Alumina |
Grit | 36 |
Max Operating Speed | 15000 RPM |
Color | Blue |
For Use With | Right Angle Grinder |
Application | Grinding and Finishing in One Step |
Performance Level | High-Performance |
Material Application | Steel; Stainless Steel |
Description
Maximum Aggression and Long Life. Smooth grinding action. . . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Disc, Sanding, 6 Hole, 6 in, VF, P320G, PK100 (66261131592)
- SCOTCH-BRITE Clean and Strip Cup Wheel, C1-ZS, 4" dia. (7000120702)
- WEILER 4-1/2 Tiger Angled (Radial) Zirc Flap Disc 60Z 7/8 Arbor Hole (51301)
- FORNEY Cut-Off Wheel, Metal, Type 1, 4-1/2 in x .045 in x 7/8 in (71854)
- WEILER 4-1/2" Disc Abrasive Flap Disc Conical Almnm Bkng 120Z 5/8"-11 UNC Nut (50509)
- WEILER 3" BobCat Mini Abrasive Flap Disc, Conical (TY29), Type R Mount, 80Z (50954)
- WEILER 4-1/2" Abrasive Flap Disc, Conical (TY29), Phenolic Backing, 40Z, 7/8" (31344)
- WEILER 4-1/2" Tiger X Flap Disc, Flat (TY27), Phenolic Backing, 80Z, 7/8" (51225)
- WEILER Abrasive Flap Disc, 3in, 120, Fine (97631)
- WEILER Flap Disc, Type 29, 4-1/2in. dia., 60 Grit (98801)
- ARC ABRASIVES 4-1/2" x 7/8" Hard Edge SZA Flap Disc, 60 Grit (10825AF)
- Weiler Flap Discs