Shop All Wire Wheel Brushes
Weiler
4" Standard Twist Knot Wire Wheel, .0118" Steel Fill, 1/2"-3/8"
Mfr # 9134
Zoro # G100712206
product price: $47.15
/ea
Sold in multiples of 5 for $235.75
$235.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Weiler
- MFR # 9134
- Zoro # G100712206
- UPC # 12382091347
- Country of Origin United States
- Category Wire Wheel Brushes
Description
Weiler 4" Standard Twist Knot Wire Wheel Brush provides a heavy-duty brushing action with some flexibility for demanding deburring cleaning and surface preparation applications on somewhat irregular surfaces. Featuring Weiler's individual knot hole construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and bronze wire for use in a wide variety of applications. 1/2"-3/8" arbor hole for use on bench/pedestal grinder, die grinder, right angle die grinder and straight grinders. Provide heavy duty brushing action with some flexibility. Double row of knotted wire for a wider brush face. Knot wire wheels with an arbor hole are intended for use on straight grinders and stationary machines such as bench or pedestal grinders and buffing lathes. Featuring Weiler's individual knot hole construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and bronze wire for use in a wide variety of applications. Ideal for demanding cleaning applications on somewhat irregular surfaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Hand dresser 17" x 1-1/2" - For vitrified bench grinding wheels (39110)
- 3M Sanding Sponge, 3 5/16 in W, 9 in L (910XLA-12-CC)
- DEWALT 4-1/2" x 5/8"-11 60g type 29 HP flap disc (DW8312)
- VSM Abrasive Belt, 50 Grit, Zirc, 2 x 48", PK10, Coated, 2" W, 48" L, 50 Grit, Coarse, Zirconia, ZK713X (81347)
- WEILER 1-3/8" Dia Crimped Wire Wheel, .008" Steel Fill, 1/4" Arbor Hole (15141)
- WEILER 2-1/2" Dia Crimped Wire Wheel, .014" Steel Fill, 1/2"-3/8" Arbor Hole (15523)
- WEILER Encapsulated Wire Wheel Wire Brush, Stem, 3" (90119)
- WEILER 2" Dia Crimped Wire Wheel, .0104" Fill, 1/2" Arbor Hole (16853)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 8" (90772)
- WEILER Twist Wire Wheel Wire Brush, Arbor, 10" (90862)
- WEILER 8" Crimped Wire Wheel .014" Steel Fill Wide Face 5/8" Arbor Hole (36206)
- Weiler Wire Wheel Brushes