Shop All Wire Wheel Brushes
Weiler
4" Narrow Face Crimped Wire Wheel .0118" SS Fill 1/2"-3/8" Arbor Hole
Mfr # 00184
Zoro # G0243918
product price: $32.35
/ea
$32.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 12,500
- Arbor Hole Size 1/2"-3/8"
- Material Stainless Steel
- Face Width 1/2 in
Product Information
- Brand Weiler
- MFR # 00184
- Zoro # G0243918
- UPC # 012382001841
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 1/2"-3/8" |
Face Width | 1/2 in |
Trim Length | 7/8" |
Wire Dia. | 0.0118" |
Abrasive Shank Size | No Shank |
Bristle Trim Length | 7/8 in |
Brush Dia. | 4" |
Bristle Diameter | 0.012 in |
Bristle Length | 7/8 in |
Details
Mounting Type | Arbor Hole |
Max. RPM | 12,500 |
Material | Stainless Steel |
For Use With | Bench Grinder, Straight Grinders |
Bristle Type | Crimped Wire |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Arbor Hole | 1/2" |
Abrasive Material | Stainless Steel |
Item | Wire Wheel Brush |
Fill Material | Stainless Steel |
Operating Speed - Maximum | 20,000 RPM |
Primary Material Application | Stainless Steel |
Compatible Tool Type | Die Grinder, Drill Press, Pencil Grinder, Straight Grinder |
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Stainless Steel, Brush Dia. 4 in, Grit Not Applicable, Face Width 1/2 in, Bristle Diameter 0.012 in, Bristle Length 7/8 in, Compatible Tool Type Die Grinder, Drill Press, Pencil Grinder, Straight Grinder, Primary Material Application Stainless Steel, Connector Type Threaded Hole, Connector Size 1/2 in to 3/8 in, Operating Speed - Maximum 20,000 RPM, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 1500 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 100 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P1500-FSx100)
- ARC ABRASIVES Mfw Prem 3/4 X 3/8 X 1/8 80 (11118)
- DEVOUR 4-1/2" PREMIUM Masonry Segmented Rim Blade (NT45SMTDW)
- ZORO SELECT Tube Brush, 0.004" dia. Wire, SS, PK10 (66252838753)
- WEILER Crimped Wire Wheel Wire Brush, Threaded Arbor (93002)
- WEILER 3" Standard Twist Knot Wire Wheel, .014" Steel Fill, 1/2"-3/8" (8014)
- WEILER 14" High Density Standard Twist Knot Wire Wheel, .014" Steel Fill, 2" (8310)
- WEILER Crimped Wire Wheel Wire Brush, Threaded Arbor (93112)
- WEILER Crimped Wire Wheel Wire Brush, Threaded Arbor (93022)
- WEILER 6" Standard Twist Knot Wire Wheel, .0118" Steel Fill, 2" Arbor Hole (9160)
- WEILER 12" Standard Twist Knot Wire Wheel .014" Steel Fill 1-1/4" Arbor Hole (8209)
- Weiler Wire Wheel Brushes