Shop All Wire Wheel Brushes
Weiler
4" Narrow Face Crimped Wire Wheel, .006 Fill, 5/8"-11 UNC Nut
Mfr # 156
Zoro # G700711883
product price: $39.99
/ea
Sold in multiples of 5 for $199.95
$199.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 14000
- Works With Bench/Pedestal Grinder; CNC/Milling/Automatic Machine; Straight Grinder
- Wire Dia. 0.006 in
- Application Cleaning; Deburring; Manufacturing; Facility Maintenance; Food & Pharma; Automotive
- Overall Length 4 in
Product Information
- Brand Weiler
- MFR # 156
- Zoro # G700711883
- UPC # 12382001568
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Wire Dia. | 0.006 in |
Overall Length | 4 in |
Face Width | 1/2 in |
Trim Length | 7/8 in |
Height | 0.9 in |
Width | 4 in |
Details
Max. RPM | 14000 |
Works With | Bench/Pedestal Grinder; CNC/Milling/Automatic Machine; Straight Grinder |
Application | Cleaning; Deburring; Manufacturing; Facility Maintenance; Food & Pharma; Automotive |
Fill Material | Stainless Steel |
Material Application | Stainless Steel; Aluminum; Brass; Bronze; Copper; High-Nickel Alloys; Inconel; Pewter; Platinum; Titanium |
Description
Weiler 4" Narrow Face Crimped Wire Wheel Brush provides a flexible brushing action and consistent performance for demanding light duty cleaning and deburring applications. Featuring Weiler's solid ring construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications. 5/8"-11 nut for use on bench/pedestal grinder, CNC/milling/automatic machines and straight grinders. Intended for use on straight grinders and stationary machines such as bench or pedestal grinders and buffing lathes. Featuring Weiler's solid ring construction, these radial brushes are available in heat treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications. Provides a flexible brushing action and consistent performance for demanding light duty cleaning and deburring applications. 7/16 in T at face plate. .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON CO ProSand 5X Contour Sanding Pad, Medium, PK 2 (82081)
- UNITED ABRASIVES/SAIT SAIT 06501 Knot Wire Small Cup Brushes (Carbon Steel), 2-3/4" Dia x .020" Wire Size x 5/8-11" Arbor, 1-Pack (06501)
- FLEXOVIT ZIRCOMAX High Density Coated Abrasive Flap Disc, 4-1/2 in Dia Disc, 7/8 in Center Hole, ZA40 Grit, P (Z4532F)
- NORTON ABRASIVES Sanding Sheet, P800 Grit, T214 Series, PK50 (66261139382)
- WEILER 4" Narrow Face Nylox Wheel, .035/180SC Crimped Fill, 1/2"-3/8" (31114)
- WEILER 4" Narrow Face Crimped Wire Wheel, .006" Fill, 1/2"-3/8" Arbor Hole (154)
- WEILER Roughneck Jr. 4-1/2" Wire Wheel, .020" Steel Fill, 5/8"-11 UNC Nut (13232)
- WEILER Burr-Rx 2" Dia Wheel Brush, .026/120CG Crimped Fill, 1/2" Arbor Hole (17548)
- WEILER Mini Roughneck 4" Wire Wheel, .020" Steel Fill, 1/2"-13 UNC Nut (13130)
- WEILER 3-1/4" Stem-Mounted Knot Wire Wheel, .014" Fill, 1/4" Stem (17684)
- WEILER 10" Crimped Filament Nylox Wheel, .040/80SC Fill, 2" (83516)
- Weiler Wire Wheel Brushes