Shop All Wire Wheel Brushes
Weiler
4" Narrow Face Crimped Wire Wheel, .006" Fill, 1/2"-3/8" Arbor Hole
Mfr # 154
Zoro # G200711680
product price: $40.49
/ea
Sold in multiples of 2 for $80.98
$80.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Weiler
- MFR # 154
- Zoro # G200711680
- UPC # 12382001544
- Country of Origin United States
- Category Wire Wheel Brushes
Description
Weiler 4" Narrow Face Crimped Wire Wheel Brush provides a flexible brushing action and consistent performance for demanding light duty cleaning and deburring applications. Featuring Weiler's solid ring construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications. 1/2"-3/8" arbor hole for use on bench/pedestal grinder, CNC/milling/automatic machines and straight grinders. Intended for use on straight grinders and stationary machines such as bench or pedestal grinders and buffing lathes. Featuring Weiler's solid ring construction, these radial brushes are available in heat treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications. Provides a flexible brushing action and consistent performance for demanding light duty cleaning and deburring applications. 7/16 in T at face plate. .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Flap Disc, Type 27, 4-1/2in. dia., 36 Grit (98805)
- WEILER 4 in Dia, 1/4 in Thick, 5/8 in Arbor Hole Size, Aluminum Oxide (57119)
- VSM 12" Diameter PSA Sanding Disc, Silicon Carbide, 60G, X-Weight, PK 10 (99109)
- NORTON ABRASIVES Flaring Cup Wheel, 4 Diax1.5 Tx1.25AH, PK5 (66243530417)
- WEILER Weiler 08954, Pk10 (08954)
- WEILER 4" Stem-Mounted Crimped Wire Radial Wheel, .014" Steel Fill, 1/4" Stem (17969)
- WEILER 8" Maximum Density Crimped Wire Wheel .014" Steel Fill 5/8" Arbor Hole (1515)
- WEILER Roughneck Jr. 6" Brush, .020" Steel Wire Fill, 5/8"-11 UNC (9400)
- WEILER Standard Twist Wire Wheel 4" Standard (13102)
- WEILER 8" Standard Twist Knot Wire Wheel .023" Steel Fill 2" Arbor Hole (09440)
- WEILER 4" Standard Twist Knot Wire Wheel, .020" Steel Fill, 1/2"-3/8" (8064)
- Weiler Wire Wheel Brushes