Shop All Spiral Tube Brushes
Weiler
4-in-1 Tube & Fitting Brush Steel Fill
Mfr # 44690
Zoro # G3229857
product price: $20.65
/ea
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7.65 in
- Wire Dia. 0.006 in
- Fill Material Steel
- Width 1.75 in
- Height 0.95 in
Product Information
- Brand Weiler
- MFR # 44690
- Zoro # G3229857
- UPC # 12382446901
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Overall Length | 7.65 in |
Wire Dia. | 0.006 in |
Width | 1.75 in |
Height | 0.95 in |
Details
Fill Material | Steel |
Application | Facility Maintenance |
Description
Cleans the outside and inside diameter of 1/2 in and 3/4 in tubes and fittings. . . . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Carbide Bur, Pointed Tree, 1/4, dbl Cut (M41420)
- WEILER Cup Wire Brush, 2-3/4", 0.035" (97602)
- 3M 3M Abrasive 405-048011-65055 6 x 9 in. Heavy Duty Hand Pad 7440 (405-048011-65055)
- NORTON ABRASIVES Flaring Cup Grinding Wheel, ZA, 6 in. Dia (66253198586)
- WEILER 1-1/4" Nylox Power Tube Brush, .022/320SC Fill, 2-1/2" Brush Length (21306)
- WEILER Double Spiral Tube Brush, Power, 1"dia. (91029)
- WEILER 3/8" Power Tube Brush, .008" Steel Wire Fill, 1" Brush Length (21264)
- WEILER 1-1/8" Diameter Copper Tube Fitting Brush (44085)
- WEILER Single Spiral Tube Brush, Power, 0.5"dia. (91032)
- WEILER Single Spiral Brush, Manual, 0.5"dia. (91084)
- TANIS BRUSH Micro-Mini Brush, 5/32", .003, Brass (08510)
- Weiler Spiral Tube Brushes