Shop All Cut-Off Wheels
Weiler
4-1/2" x .045" TIGER ALUMINUM Type 27 Cutting Wheel ALU60S 7/8 A.H.
Mfr # 58205
Zoro # G800942323
product price: $2.19
/ea
Sold in multiples of 25 for $54.75
$54.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Weiler
- MFR # 58205
- Zoro # G800942323
- UPC # 12382582050
- Country of Origin United States
- Category Cut-Off Wheels
Description
Tiger Aluminum 4.5 inch type 27 depressed center cutting wheels are specifically designed for high performance cutting and extended wheel life on aluminum. These wheels blend abrasive grains with Weiler’s non-loading formula, resulting in a fast and consistent cut rate on aluminum. The depressed center provides added clearance when working at a constrained angle. Wheel thickness of .045" is ideal for cutting tubes, bar stock and large cross-sections with a right angle grinder. The 7/8" open arbor offers a cost-effective mounting option when using adapting nuts. Non-loading formula keeps the wheel from gumming up, allowing operators to get more work done in less time without compromising durability. Silicon carbide and aluminum oxide blend delivers a consistently high cut rate throughout the life of the wheel. Contaminant-free wheels deliver a worry-free solution for aluminum applications. Dual reinforcement provides added strength for aggressive cutting. Smooth outer layer reduces friction that translates to an effortless cut and less kickback during operation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM 5" x 7/8" Ceramic Coated Fiber Disc 50 Grit PK50, Backing Weight: F (149552)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 3" dia. (7000120704)
- ARC ABRASIVES Qk Change Disc, ZircAlO, 2in, 60G, TR, PK25 (11-319135)
- WEILER Hand Tube Wire Brush, 3/8", 0.004", PK10 (93854)
- WEILER CW, 4" x 1/4" x 3/8", A36TWB (56163)
- WEILER 6" x .045" TIGER CERAMIC Type 1 Cut-Off Wheel CER60S 7/8 A.H. (58302)
- WEILER 4" x .035" Tiger Zirc Type 1 Cut-Off Wheel, Z60T, 1/4" A.H. (58014)
- WEILER 3" x .035" TIGER CERAMIC Type 1 Cut-Off Wheel, CER36T, 1/4" A.H. (58345)
- WEILER 2" x 1/8" TIGER AO Type 1 Cutting Wheel, A36S, 1/4" A.H. (57016)
- WEILER CW, 12" x 3/32" x 1", A46T (56239)
- METABO Cutting Wheel, T27, A46TZ, 9"X1/16"X5/8"-11 (655799000)
- Weiler Cut-Off Wheels