Shop All Fiber Discs
Weiler
4-1/2 Wolverine Zirc RFD 36Z Grit 5/8-11 UNC
Mfr # 62053
Zoro # G300942250
product price: $1.25
/ea
Sold in multiples of 25 for $31.25
$31.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 4-1/2 in
- Abrasive Material Zirconia Alumina; Aluminum Oxide
- Abrasive Grit 36
- Max. RPM 13000
- Color Blue
Product Information
- Brand Weiler
- MFR # 62053
- Zoro # G300942250
- UPC # 12382620530
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 4-1/2 in |
Height | 0.33 in |
Details
Abrasive Material | Zirconia Alumina; Aluminum Oxide |
Abrasive Grit | 36 |
Max. RPM | 13000 |
Color | Blue |
Application | Grinding Applications; Ship Building; Tank & Pressure Vessel; Ornamental Fabrication; Finish Grinding; Blending |
Performance Level | Value |
Material Application | Steel |
Compatible Tool | Right Angle Grinder |
Description
Weiler Wolverine zirconia alumina 4-1/2 inch resin fiber discs provide a sustained high cut-rate at exceptional value for everyday, general purpose use on steel. Ideal for industries such as ship building, tank & pressure vessel, ornamental fabrication and right angle grinder applications such as edge chamfering, weld blending, surface preparation and finishing. Ideal for Blending, Finishing and Surface Preperation. Sustained high cut-rate at exceptional value. . . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA PSA Disc, Roll, 6", P150, PK100 (23-342-150)
- FULLERTON TOOL Carbide Burr Rotary Files Burrs, RH Spiral, 3/4 (42182)
- METABO Diamond Wheel 5x3/4x7/8 DBLRow Slotting Blade (628298000)
- DYNABRADE Belt, 120G, 1/4"X18" (91116)
- WEILER 4-1/2 Tiger Zirc RFD 24Z Grit 7/8 Arbor Hole (59731)
- WEILER 4-1/2 Tiger Zirc RFD 36Z Grit 5/8-11 UNC (59932)
- WEILER 7 Tiger Aluminum RFD 36 Grit 7/8 Arbor Hole (60421)
- WEILER 4-1/2 Wolverine AO RFD 60AO Grit 5/8-11 UNC (59976)
- WEILER 4-1/2 Tiger Zirc RFD 60Z Grit 7/8 Arbor Hole (59734)
- WEILER 9 Tiger Ceramic RFD 36C Grit 7/8 Arbor Hole (69872)
- NORTON ABRASIVES Fiber Disc, 5x7/8, 60G, PK25 (66261138601)
- Weiler Fiber Discs