Shop All Flap Discs
Weiler
4-1/2" Tiger X Flap Disc, Flat (TY27), Phenolic Backing, 60Z, 5/8-11"
Mfr # 51227
Zoro # G800942415
Sold in multiples of 10 for $76.90
$76.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Weiler
- MFR # 51227
- Zoro # G800942415
- UPC # 12382512279
- Country of Origin United States
- Category Flap Discs
Description
Tiger X 4.5 inch flat flap discs are designed for aggressive grinding and long life when used on steel and stainless steel. Tiger X holds nothing back with its industry-first X3 technology that combines an advanced anchoring system, dual flap design and engineered backing. The combination delivers fast grinding AND long disc life for increased productivity.
The type 27 flat disc shape is ideal for smooth grinding, blending, and finishing on flat surfaces and slight contours from 0° – 15° while the 60 grit abrasive grain is ideal for edge beveling, chamfering, weld grinding, blending, deburring, deflashing, and rust removal with a grinder. The 5/8" open arbor offers a cost-effective mounting option when using adapting nuts.
Tiger X flap disc raises the bar for those who are driven to get the job done right and done fast. Enhanced Worker Safety – Increased aggression lets professionals use less force to get equal or better results. This means less stress and reduced fatigue. Contaminant-free (contains less than 0.1% Fe, S, Cl). Combination of cotton and polycotton cloth backings provide consistent grinding without glazing. Self-sharpening zirconia alumina (ZA) grains hold up under high temperatures and extreme pressure. 5/8" open or plain arbor offers a cost-effective mounting option when using adapting nuts.
The type 27 flat disc shape is ideal for smooth grinding, blending, and finishing on flat surfaces and slight contours from 0° – 15° while the 60 grit abrasive grain is ideal for edge beveling, chamfering, weld grinding, blending, deburring, deflashing, and rust removal with a grinder. The 5/8" open arbor offers a cost-effective mounting option when using adapting nuts.
Tiger X flap disc raises the bar for those who are driven to get the job done right and done fast. Enhanced Worker Safety – Increased aggression lets professionals use less force to get equal or better results. This means less stress and reduced fatigue. Contaminant-free (contains less than 0.1% Fe, S, Cl). Combination of cotton and polycotton cloth backings provide consistent grinding without glazing. Self-sharpening zirconia alumina (ZA) grains hold up under high temperatures and extreme pressure. 5/8" open or plain arbor offers a cost-effective mounting option when using adapting nuts.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Hook-and-Loop Sanding Disc, 3 in Dia, PK50 (7100249596)
- WEILER Standard Twist Knot Wire Wheel 4", .020" Bronze, 5/8"-11 UNC Nut (13121)
- PFERD Coated Belt, Al/Oxd, 1/4"x24", 80 Grit, Coated, 1/4" W, 24" L, 80 Grit, Aluminum Oxide (49012)
- IDEAL Ideal Industries 35-083 Slotted Twist-A-Nut Conduit Deburring Tool (35-083)
- WEILER Flap Disc, 4-1/2 in. x 36 Grit, 13000 RPM (98900)
- WEILER 4-1/2" Disc Abrasive Flap Disc Conical Almnm Bkng 120Z 5/8"-11 UNC Nut (50509)
- WEILER Flap Disc, Type 27, 4-1/2in. dia., 36 Grit (98810)
- WEILER 2" BobCat Mini Abrasive Flap Disc, Conical (TY29), Type S Mount, 60Z (50924)
- WEILER 7" Tiger Ceramic Abrasive Flap Disc, Angled (TY29), 80C, 7/8" (50111)
- WEILER 6" Tiger X Flap Disc, Angled (TY29), Phenolic Backing, 60Z, 5/8-11" (51242)
- 3M CUBITRON Flap Disc, Cloth, 12,000 rpm, 40 Grit (60440295164)
- Weiler Flap Discs