Shop All Flap Discs
Weiler
4-1/2" Tiger Paw Abrasive Flap Disc, Flat (TY27), 36Z, 7/8"
Mfr # 51107
Zoro # G900942094
product price: $4.49
/ea
Sold in multiples of 10 for $44.90
$44.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Weiler
- MFR # 51107
- Zoro # G900942094
- UPC # 12382511074
- Country of Origin United States
- Category Flap Discs
Description
Tiger Paw 4.5 inch flat flap discs are designed for demanding metalworking applications like edge grinding on steel and stainless steel. Tiger Paw leverages 100% zirconia alumina grain that holds up under high temperatures and extreme pressure delivering high performance on heavy duty applications.
The type 27 flat disc shape is ideal for smooth grinding, blending, and finishing on flat surfaces and slight contours from 0° – 15° while the 36 grit abrasive grain is best for heavy stock removal, edge beveling, and chamfering with a right angle grinder.
If you need maximum aggression for sustained stock removal, you need Tiger Paw flap discs. Designed for the user looking for aggressive stock removal. High performance 100% zirconia alumina grain is ideal for heavy duty applications on steel and stainless steel. Contaminant-free (contains less than 0.1% Fe, S, Cl). Flat disc shape is ideal for smooth grinding, blending, and finishing on flat surfaces and slight contours. 7/8" open or plain arbor offers a cost-effective mounting option when using adapting nuts.
The type 27 flat disc shape is ideal for smooth grinding, blending, and finishing on flat surfaces and slight contours from 0° – 15° while the 36 grit abrasive grain is best for heavy stock removal, edge beveling, and chamfering with a right angle grinder.
If you need maximum aggression for sustained stock removal, you need Tiger Paw flap discs. Designed for the user looking for aggressive stock removal. High performance 100% zirconia alumina grain is ideal for heavy duty applications on steel and stainless steel. Contaminant-free (contains less than 0.1% Fe, S, Cl). Flat disc shape is ideal for smooth grinding, blending, and finishing on flat surfaces and slight contours. 7/8" open or plain arbor offers a cost-effective mounting option when using adapting nuts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 12 in L, 60 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (78072728745)
- TOUGH GUY Condenser, 1/2" Dia, 1/4-28(M) Thread, L 6 (3HHA3)
- ARC ABRASIVES Hook/Loop Disc, 60 Grit, 5in.Disc dia. (71-30441V)
- DIABLO SandNET Discs, 220 Grit (Ultra Fine, PK5 (DND090220H05G)
- WEILER 7" Tiger X Flap Disc, Flat (TY27), Phenolic Backing, 40Z, 7/8" (51229)
- WEILER Arbor Mount Flap Disc, 4-1/2in, 80, Medium (96361)
- WEILER 5" Tiger X Flap Disc, Conical (TY29), Phenolic Backing, 36Z, 7/8" (51208)
- WEILER Arbor Mount Flap Disc, 7in, 40, Coarse (96178)
- WEILER 5" Tiger Disc Abrasive Flap Disc, Flat (TY27), 60Z, 7/8" (50714)
- WEILER 4-1/2" Tiger X Flap Disc, Flat (TY27), Phenolic Backing, 80Z, 5/8-11" (51228)
- NORTON ABRASIVES Arbor Mount Flap Disc, 4-1/2in, 60, Med. (66261183488)
- Weiler Flap Discs