Shop All Flap Discs
Weiler
4-1/2" Tiger Disc Abrasive Flap Disc, Conical (TY29), 120Z, 7/8"
Mfr # 50606
Zoro # G900942285
product price: $6.99
/ea
Sold in multiples of 10 for $69.90
$69.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2 in
- Grit 120
- Max Operating Speed 13000 RPM
- Color Blue
Product Information
- Brand Weiler
- MFR # 50606
- Zoro # G900942285
- UPC # 12382506063
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2 in |
Height | 0.55 in |
Details
Abrasive Material | Zirconia Alumina |
Grit | 120 |
Max Operating Speed | 13000 RPM |
Color | Blue |
Application | Grinding and Finishing in One Step |
For Use With | Right Angle Grinder |
Performance Level | High-Performance |
Material Application | Steel; Stainless Steel |
Description
Maximum Aggression and Long Life. Smooth grinding action. . . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXOVIT REINFORCED GRINDING WHEEL HIGH (F0159)
- WALTER SURFACE TECHNOLOGIES Abrasive, Finishng Belt, 1.5x30", 120gr (14X162)
- PFERD 1/4" Miniature End Brush - 1/8" Stem, Stiff Bristle (83279)
- VSM Abrasive Belt, 24 Grit, Ceramic, 2x48", PK10, Coated, 2" W, 48" L, 24 Grit, Extra Coarse, Ceramic, Red (307857)
- WEILER Arbor Mount Flap Disc, 7in, 40, Coarse (96362)
- WEILER Arbor Mount Flap Disc, 4-1/2in, 60, Med. (98120)
- WEILER Flap Disc, 7 in. x 80 Grit, 5/8-11 (98922)
- WEILER Abrasive Flap Disc, Coarse, 7in., Phenolic (98846)
- WEILER 4-1/2" Tiger X Flap Disc, Flat (TY27), Phenolic Backing, 80Z, 5/8-11" (51228)
- WEILER Arbor Flap Disc, 4-1/2, 36, Extra Coarse (95980)
- WEILER 3" BobCat Mini Abrasive Flap Disc, Conical (TY29), Type R Mount, 80Z (50954)
- Weiler Flap Discs