Shop All Flap Discs
Weiler
4-1/2 Tiger Ceramic High Density (TY27) Abrasive 80C 7/8" Arbor Hole
Mfr # 50132
Zoro # G1924995
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 4-1/2"
- Disc Type Type 27
- Grade Medium
- Mounting Size 7/8"
Product Information
- Brand Weiler
- MFR # 50132
- Zoro # G1924995
- UPC # 012382501310
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Disc Diameter | 4 1/2 in |
Mounting Hole Size | 7/8 in |
Connector Size | 7/8 in |
Overall Diameter | 4 1/2 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Medium, Backing Plate Material Phenolic, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating High, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Quick Change System Not Applicable, Series Tiger Ceramic HD, Backing Material Phenolic, Grit 80, Maximum Operating Speed 12,000 RPM, Color Red, Features Performance Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES PSA Disc Roll, No Hole, 5in, P80G, AlO (66261131464)
- ZORO SELECT Sanding Belt, Coated, 3 in W, 21 in L, P50 Grit, Coarse, Aluminum Oxide, YP0998W, Brown (05539554801)
- ZORO SELECT Disc Backup Pad, 3" dia., 30, 000 rpm (08834164036)
- ZORO SELECT Carbide Bur Set, Single Cut, 1/4 in, 9 pc (310-110016)
- WEILER 4-1/2 Tiger Ceramic High Density (TY27) Abrasive 60C 7/8" Arbor Hole (50131)
- WEILER Abrasive Flap Disc, Medium, 4in., Phenolic (98825)
- WEILER 3" BobCat Mini Abrasive Flap Disc, Conical (TY29), Type S Mount, 80Z (50905)
- WEILER 4-1/2" Big Cat Abrasive Flap Disc, Flat (TY27), 40Z, 5/8"-11 UNC (50808)
- WEILER 7" Abrasive Flap Disc, Flat (TY27), Phenolic Backing, 80Z, 5/8"-11 UNC (31422)
- WEILER DISC FLAP 60 GRIT 4-1/2"" (30829)
- WEILER 5 Tiger Angled (Radial) Zirc Flap Disc 80Z 7/8 Arbor Hole (51308)
- Weiler Flap Discs