Shop All Fiber Discs
Weiler
4-1/2 Tiger Aluminum RFD 36 Grit 7/8 Arbor Hole
Mfr # 60401
Zoro # G200942251
Sold in multiples of 25 for $24.75
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 4-1/2 in
- Abrasive Material Aluminum Oxide
- Abrasive Grit 36
- Max. RPM 13000
- Color Brown
Product Information
- Brand Weiler
- MFR # 60401
- Zoro # G200942251
- UPC # 12382604011
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 4-1/2 in |
Height | 0.09 in |
Details
Abrasive Material | Aluminum Oxide |
Abrasive Grit | 36 |
Max. RPM | 13000 |
Color | Brown |
Application | Grinding Applications; Ship Building; Tank & Pressure Vessel; Ornamental Fabrication; Finish Grinding; Blending |
Material Application | Aluminum |
Compatible Tool | Right Angle Grinder |
Performance Level | High-Performance |
Description
Weiler Tiger aluminum 4-1/2 inch resin fiber discs are specifically designed for high performance on aluminum and other non-ferrous metals. Top coat grinds cool and eliminates loading, which results in higher cut rates, long life and superior finish. Ideal for industries such as ship building, tank & pressure vessel, ornamental fabrication and right angle grinder applications such as edge chamfering, weld blending, surface preparation and finishing. Specially Formulated for Superior Grinding Performance on Aluminum. Resist Loading, Ensure Higher Cut Rates, Prolong Disc Life and Achieve Superior Finish. . . .
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Medium, 60 Grit (66261136178)
- 3M Sanding Sponge, 4 1/2" L, 2 1/2" W (24001TRI-F-B)
- WEILER Single Spiral Brush, Power, 1"dia. (91186)
- NORTON ABRASIVES Gemini Grinding Plug, Sq Tip, 1.5Dia, 3 L, 24GR, AO (61463622191)
- WEILER 5 Wolverine Zirc RFD 120Z Grit 5/8-11 UNC (62068)
- WEILER 9 Tiger Ceramic RFD 36C Grit 7/8 Arbor Hole (69872)
- WEILER 4-1/2 Tiger Zirc RFD 36Z Grit 5/8-11 UNC (59932)
- WEILER 4-1/2 Tiger Aluminum RFD 120 Grit 7/8 Arbor Hole (60406)
- WEILER 7 Tiger Aluminum RFD 36 Grit 7/8 Arbor Hole (60421)
- WEILER 4-1/2"Back-upPadResinFiberDiscandAL-traCUTDisc, 5/8"-11UNCNut (59611)
- MIRKA 3" Mrfd Ceramic Ultra X Type R (66-301-036)
- Weiler Fiber Discs