Shop All Flap Discs
Weiler
4-1/2" Big Cat Abrasive Flap Disc, Flat (TY27), 80Z, 7/8"
Mfr # 50805
Zoro # G400942679
product price: $7.59
/ea
Sold in multiples of 10 for $75.90
$75.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Weiler
- MFR # 50805
- Zoro # G400942679
- UPC # 12382508050
- Country of Origin United States
- Category Flap Discs
Description
Tiger Big Cat 4.5 inch type 27 high density flap discs offer the widest footprint in the industry for grinding steel and stainless steel. The wider flaps in combination with the thicker high density profile conforms to curved and irregular surfaces better, producing a consistent finish and lasting 30-40% longer than a standard density flap disc.
The high density flap design is conformable to irregular surfaces when grinding between 0° – 15° while the 80 grit abrasive grain is ideal for blending, rust removal, cleaning, and finishing with a right angle grinder. A Thicker Disc with Larger Flaps Which Conforms to Curved and Irregular Surfaces. Produces a Consistent Finish, 30-40 Percent Longer Life Than Standard Flap Discs. . . .
The high density flap design is conformable to irregular surfaces when grinding between 0° – 15° while the 80 grit abrasive grain is ideal for blending, rust removal, cleaning, and finishing with a right angle grinder. A Thicker Disc with Larger Flaps Which Conforms to Curved and Irregular Surfaces. Produces a Consistent Finish, 30-40 Percent Longer Life Than Standard Flap Discs. . . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 40 Grit, AO, 2 x 72", PK10, Coated, 2" W, 72" L, 40 Grit, Coarse, Aluminum Oxide, KK711X (119959)
- VSM 5" Diameter PSA Sanding Disc, Aluminum Oxide, 220G, J-Weight, PK 10 (332546)
- PFERD 2-1/2" x 1-1/2" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 120 Grit (45278)
- METABO Cutting Wheel, T27, A46TZ, 9"X1/16"X5/8"-11 (655799000)
- WEILER 4-1/2" Big Cat Abrasive Flap Disc Flat Phenolic Bkng 40Z 7/8" Arbr Hl (50803V)
- WEILER 5" Tiger X Flap Disc, Conical (TY29), Phenolic Backing, 36Z, 7/8" (51208)
- WEILER 7" Abrasive Flap Disc, Flat (TY27), Phenolic Backing, 60Z, 5/8"-11 UNC (31421)
- WEILER Abrasive Flap Disc, 3in, 120, Fine (97631)
- WEILER 4-1/2" Abrasive Flap Disc, Conical (TY29), Phenolic Backing, 36Z, 7/8" (31343)
- WEILER Flap Disc, 7 in. x 80 Grit, 5/8-11,8600RPM (98934)
- NORTON ABRASIVES Flap Disc, 5 In x 60 Grit, 7/8 (66623399213)
- Weiler Flap Discs