Shop All Flap Discs
Weiler
4-1/2" Abrasive Flap Disc, Flat (TY27), Phenolic Backing, 40Z, 7/8"
Mfr # 31402
Zoro # G100942405
product price: $3.39
/ea
Sold in multiples of 10 for $33.90
$33.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2 in
- Grit 40
- Max Operating Speed 13000 RPM
- Color Blue
Product Information
- Brand Weiler
- MFR # 31402
- Zoro # G100942405
- UPC # 12382314026
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2 in |
Height | 0.55 in |
Details
Abrasive Material | Zirconia Alumina |
Grit | 40 |
Max Operating Speed | 13000 RPM |
Color | Blue |
For Use With | Right Angle Grinder |
Application | Grinding and Finishing in One Step |
Performance Level | Value |
Material Application | Steel; Stainless Steel |
Description
High cut rate at a value price. Consistant preformance at a good value. . . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECIALTY DIAMOND Glass Grinding Bit 3/4 Inch X 100 Grit (GB1N)
- PFERD Carbide Bur - Cylind. (End Cut), SGL Cut - 1/4" x 1/2" x 1/8" Shank - SB-51 (23171)
- GYROS Disk Fiber St 1.75X1/8Hl (11-41702)
- NORTON CO 2" SPEED-LOK TR 50GRIT 25/PK (NR38670)
- WEILER 2" BobCat Mini Abrasive Flap Disc, Conical (TY29), Type S Mount, 60Z (50924)
- WEILER 7" Tiger X Flap Disc, Conical (TY29), Phenolic Backing, 40Z, 5/8-11" (51220)
- WEILER 4-1/2" High Density Flap Disc, Flat (TY27), 60Z, 5/8"-11 UNC (31391)
- WEILER Weiler 804-50934 2 Inch Bobcat Abrsv. Flap Disc Flat 60 Grit (804-50934)
- WEILER 4" Tiger DiscFlap Disc, Conical (TY29), Aluminum Backing, 36Z, 5/8" (50502)
- WEILER 7" Tiger X Flap Disc, Conical (TY29), Phenolic Backing, 80Z, 5/8-11" (51222)
- CGW ABRASIVES Flap Disc, 60 Grit, Poly-Cotton (42304)
- Weiler Flap Discs