Shop All Flap Discs
Weiler
4-1/2" Abrasive Flap Disc, Conical (TY29), 120Z, 5/8"-11 UNC
Mfr # 31353
Zoro # G900942575
product price: $4.15
/ea
Sold in multiples of 10 for $41.50
$41.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2 in
- Grit 120
- Max Operating Speed 13000 RPM
- Application Grinding and Finishing in One Step
Product Information
- Brand Weiler
- MFR # 31353
- Zoro # G900942575
- UPC # 12382313531
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2 in |
Height | 0.95 in |
Details
Abrasive Material | Zirconia Alumina |
Grit | 120 |
Max Operating Speed | 13000 RPM |
Application | Grinding and Finishing in One Step |
Color | Blue |
For Use With | Right Angle Grinder |
Material Application | Steel; Stainless Steel |
Performance Level | Value |
Description
High cut rate at a value price. Consistant preformance at a good value. . . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Quick Change Sand Disc, 2In, 240G, TS, PK100 (69957399647)
- MERIT Adapter (08834131612)
- MIRKA Mesh Grip, Disc, 6", P600 Grit, PK50 (AE24105061)
- X1 TOOLS 220 Grit Premium Aluminum Oxide Sandpaper 9 in. x 11 in. Sheet 50 Sheets by X1 Abrasives (X1E-CON-SAN-AOA-P220-FSx50)
- WEILER 2" BobCat Mini Abrasive Flap Disc, Flat (TY27), Type R Mount, 40Z (50957)
- WEILER 6" Tiger Disc Abrasive Flap Disc, Conical (TY29), 80Z, 7/8" (50651)
- WEILER 4-1/2" Tiger Flap Disc, Conical (TY29), Phenolic Back, 36C, 5/8"-11 UNC (50104)
- WEILER Abrasive Flap Disc, Coarse, 7in., Phenolic (98846)
- WEILER 4-1/2 Tiger Angled (Radial) Zirc Flap Disc 80Z 5/8-11 Nut (51305)
- WEILER 2" BobCat Mini Abrasive Flap Disc, Conical (TY29), Type R Mount, 80Z (50949)
- NORTON ABRASIVES Flap Disc, 5 In x 36 Grit, 5/8-11 (66623399189)
- Weiler Flap Discs