Shop All Cut-Off Wheels
Weiler
3"x1/16" Wolverine Type 1 Cut-Off Wheel A60T 3/8" A.H.
Mfr # 56070
Zoro # G1945190
Sold in multiples of 10 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 60
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 3"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 3/8"
Product Information
- Brand Weiler
- MFR # 56070
- Zoro # G1945190
- Country of Origin Slovenia
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 3" |
Arbor Hole Size | 3/8" |
Diameter | 3 in |
Details
Abrasive Grit | 60 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Thickness | 0.0625 in |
Item | Abrasive Cut-Off Wheel |
Max. RPM | 25,000 RPM |
Grit | 60 |
Wheel Type | Type 1 |
Overall Thickness | 0.0625 in |
Maximum Operating Speed | 25,000 RPM |
Description
Abrasive Cut-Off Wheel, Grit 60, Overall Thickness 0.0625 in, Wheel Type Type 1, Maximum Operating Speed 25,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PADS AND ABRASIVES 1/4 Sheet Sander Pad / Backing Plate 8 Hole Stick on Square Sanding Pad (SPD18)
- MIRKA Pad Protector, 3"x.12"Grip, 6H, PK5 (9947)
- GATOR FINISHING 4441 Aluminum Oxide Sundries Purpose Grit 100 5PK (7051329)
- UNITED ABRASIVES/SAIT HookandLoopSiC5in800X50PK (34525)
- WEILER 3" x .035" Tiger Zirc Type 1 Cut-Off Wheel, Z60T, 3/8" A.H. (58011)
- WEILER CW, 14 "x 1/8" x 1", A30R (57091)
- WEILER CW, 2" x 1/4" x 3/8", A36TWB (56131)
- WEILER 2" x 1/8" Wolverine Type 1 Cut-Off Wheel, A36S, 1/4" A.H. (56022)
- WEILER 3" x 1/8" WOLVERINE Type 1 Cut-Off Wheel, A36S, 1/4" A.H. (56060)
- WEILER CW, 12" x 3/32" x 1", A46T (56239)
- NORTON ABRASIVES CutOff Wheel, Gemini, 14"x1/8"x1", 4365rpm (66253306609)
- Weiler Cut-Off Wheels