Shop All Spiral Tube Brushes
Weiler
3/8" Power Tube Brush, .003" Steel Wire Fill, 9/16" Brush Length
Mfr # 21008
Zoro # G700712187
product price: $3.59
/ea
Sold in multiples of 10 for $35.90
$35.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.13 in
- Wire Dia. 0.003 in
- Fill Material Steel
- Max. RPM 2000
- Application Manufacturing
Product Information
- Brand Weiler
- MFR # 21008
- Zoro # G700712187
- UPC # 12382210083
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Overall Length | 2.13 in |
Wire Dia. | 0.003 in |
Width | 0.38 in |
Height | 0.25 in |
Details
Fill Material | Steel |
Max. RPM | 2000 |
Application | Manufacturing |
Material Application | Steel |
Description
Weiler 3/8" Burrite Power Tube Brush is Ideal for cleaning and deburring internal threads on steel parts. 3/32" stem diameter for use on CNC, drills and drill presses. Features a single continuous length of stainless steel stem wire filled with a tuft of crimped wire to provide aggressive flat side action. Single continuous length of stainless steel stem wire. Filled with a tuft of crimped wire to provide an aggressive flat side action. Ideal for cleaning and deburring internal threads. . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT United Abrasives - Sait Cut Off Wheel Type 1 A36T 3" x 1/16" x 3/8" 36 Grit Aluminum Oxide (23040)
- AMERICAN ABRASIVE SUPPLY Glass Beads, 50lb., 50-70 Mesh, No.6 (GLB507050)
- WALTER SURFACE TECHNOLOGIES Sanding Disc, Spin-on, 7"x7/8" 24gr (15X702)
- MERIT Flap Wheel, Interleaf, AO, 2x1x1/4 Shk, 120G (08834123200)
- WEILER Single Spiral Wire Brush, Brass, 1-1/2, PK10 (93849)
- WEILER Vortec Pro Retail Pack 1" Turbo Tube Brush (36305)
- WEILER Single Spiral Tube Brush, Power, 0.875"dia (91033)
- WEILER 1-1/8" Diameter Copper Tube Fitting Brush (44085)
- WEILER Spiral Wire Brush Tool, Stainless Steel, 1/2" (97937)
- WEILER Double Spiral Brush, Power, 0.625"dia. (91095)
- TANIS BRUSH Power Tube Brush, .006, HC Steel, 1/2" dia. (05245)
- Weiler Spiral Tube Brushes