Shop All Brooms
Weiler
36" Medium Sweep Floor Brush Black Tampico Fill Includes Brace
Mfr # 42047
Zoro # G3651132
product price: $41.29
/ea
$41.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bristle Material Tampico
- Handle Length 36 in
- Trim Length 3 in
- Broom Type Hand Tool
- Used On Concrete, Linoleum, Fresh Concrete, Granite, Marble, Tile, Wood
Product Information
Dimensions
Handle Length | 36 in |
Trim Length | 3 in |
Height | 3.9 in |
Width | 3 in |
Details
Bristle Material | Tampico |
Broom Type | Hand Tool |
Used On | Concrete, Linoleum, Fresh Concrete, Granite, Marble, Tile, Wood |
Broom Application | Cleaning; Facility Maintenance; Manufacturing |
Description
Ideal for Medium Sweeping on Semi-Smooth Surfaces. Lacquered Hardwood Block. . . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIPER NORTH AMERICA Global Industrial„¢ Replacement Polyurethane Rear Squeegee Blade for 18" and 20" Scrubber (VF82063)
- MILWAUKEE TOOL M18 FUEL 12 Gallon Dual-Battery Wet/Dry Shop Vacuum Kit (0930-22HD)
- RUBBERMAID COMMERCIAL 5 in Wet Mop, Looped-End, Red (FGD25206RD00)
- ZORO SELECT Starter Brush Set, 6 Pc (7Y384)
- WEILER 24" Green Works Sweep Coarse Maroon Fill with Foam Block (42354)
- WEILER 24" Vortec Pro Coarse Sweep Strip Broom, Brown Polypropylene Fill (25295)
- WEILER 24" Fine Sweep Floor Brush Black Horsehair & Polypropylene Fill (42014)
- WEILER 18" Street Broom, 5-1/4" Trim Length, Brown Polypropylene Fill (42173)
- WEILER 24" Fine Sweep Floor Brush Flagged Silver Polystyrene Fill (42042)
- WEILER 18" Perma-Sweep Floor Brush Flagged Green Polystyrene Fill (42163)
- PFERD 24" Fine Sweep Floor Brush - Flagged Silver Plastic Fill, 3" Trim (89223)
- Weiler Brooms