Shop All Squeegees
Weiler
36" Floor Squeegee, Straight, Metal Frame, Heavy-Duty Rubber Blade
Mfr # 75202
Zoro # G000711620
product price: $44.59
/ea
Sold in multiples of 6 for $267.54
$267.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 4.8 in
- Application Facility Maintenance
- Length 36 in
Product Information
Dimensions
Squeegee Blade Width | 4.8 in |
Length | 36 in |
Details
Application | Facility Maintenance |
Description
Heavy-Duty Construction. Cast Iron Handle Socket. Black Rubber Blade for Rough, Heavy Use. . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSPECO Mop Pad, Hook-and-Loop Connection, Blue/White, Synthetic, PK12, 2504-DPFP-17W (2504-DPFP-17W)
- ECOS PRO Kitchen Bathroom Cleaner, PK6 (PL9746/6)
- BUSCH SYSTEMS INTERNATIONAL Busch Systems Battery Recycling Bin, 2.25 Gallon, Natural/Orange (102143)
- WYPALL Jumbo Roll Dispenser, 16.8 x 8.8 x 10.8, Black (80579)
- WEILER 12" Window Squeegee, Metal Frame, Soft Rubber Blade (45500)
- WEILER 24" Floor Squeegee, Straight, Metal Frame, Heavy-Duty Rubber Blade (45507)
- WEILER 36" Floor Squeegee, Curved, Metal Frame, Heavy-Duty Rubber Blade (45511)
- WEILER Weiler 804-45511 Sq-36-Fc 36 Inch Curved Floor Squegee W-O Handle (804-45511)
- WEILER 18" Floor Squeegee, Straight, Metal Frame, Heavy-Duty Rubber Blade (45506)
- WEILER 30" Floor Squeegee, Curved, Metal Frame, Heavy-Duty Rubber Blade (45535)
- CARLISLE FOODSERVICE Moss Foam Squeegee, 18", Red, PK10 (36691800)
- Weiler Squeegees