Shop All Spiral Tube Brushes
Weiler
3/4" Power Tube Brush, .0104" Steel Wire Fill, 2-1/2" Brush Length
Mfr # 21111
Zoro # G200712045
product price: $10.69
/ea
Sold in multiples of 10 for $106.90
$106.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Weiler
- MFR # 21111
- Zoro # G200712045
- UPC # 12382211110
- Country of Origin United States
- Category Spiral Tube Brushes
Description
Weiler 3/4" Double Stem, Double Spiral Power Tube Brush is Ideal for aggressive cleaning and deburring on on steel, armored steel, cast iron, ductile iron and tool steel parts. 1/4" stem diameter for use on CNC/milling/automatic machine, drill, drill press, corded/cordless hand drill or cordless screwdriver. Features four stem wires and a double spiral of straight wire fill material. Four stem wires and a double spiral of straight wire fill material. Provides an aggressive cleaning and deburring action. . . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Non-Woven Flap Wheels2 x 1-1/2 x 1/4 In. (08834138126)
- PFERD Bushing (Pair) 1-1/4 Dual Keyways to 1/2" - 1/8 x 3/32 Included Keyways (2) (84605)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 72 in L, 60 Grit, Coarse, Aluminum Oxide, R228 Metalite, Brown (78072721325)
- MIRKA Gold 6" Grip 1000 (23-6NHF-1000)
- WEILER 1" Power Tube Brush, .006" Steel Wire Fill, 2-1/2" Brush Length (21114)
- WEILER 1" Diameter Copper Tube Fitting Brush (44084)
- WEILER 1-1/4" Nylox Power Tube Brush, .022/320SC Fill, 2-1/2" Brush Length (21306)
- WEILER Hand Tube Wire Brush, Brass, 1/2", 0.004", PK10 (93850)
- WEILER Double Spiral Brush, Power, 0.625"dia. (91095)
- WEILER Single Spiral Tube Brush, Power, 0.375"dia (91031)
- OSBORN Crimped Wire Tube Brush, DSDS, 1-1/4" (0005103700)
- Weiler Spiral Tube Brushes