Shop All Spiral Tube Brushes
Weiler
3/4" Power Tube Brush .006" Steel Wire Fill 2-1/2" Brush Length
Mfr # 21110V
Zoro # G2676497
product price: $11.69
/pk 6, $1.95/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Operation Type - Spiral and Tube Brush Power
- Shank Style - Abrasive Brushes Double
- Brush Dia. 3/4 in
- Brush Length 2 1/2 in
Product Information
- Brand Weiler
- MFR # 21110V
- Zoro # G2676497
- UPC # 012382211080
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 3/4 in |
Brush Length | 2 1/2 in |
Overall Length | 5 1/2 in |
Wire Dia. | 0.006 in |
Shank Size | 0.25 in |
Trim Length | 2-1/2" |
Stem Diameter | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Operation Type - Spiral and Tube Brush | Power |
Item - Spiral and Tube Brush | Tube Brush |
Shank Style - Abrasive Brushes | Double |
Fill Material | Steel |
Max. RPM | 2,000 RPM |
For Use With | Drills, Drill Presses, CNC Machines, Power Tools |
Item | Double Spiral Tube Brush |
Compatible Tool Type | CNC Machine, Drill Press, Drill |
Operating Speed - Maximum | 2,000 RPM |
Brush Material | Steel |
Stem Style | Double |
Description
Double Spiral Tube Brush, Product Type Double Spiral Tube Brush, Stem Style Double, Brush Material Steel, Brush Dia. 3/4 in, Compatible Tube Outer Diameter Not Applicable, Stem Diameter 1/4 in, Brush Length 2 1/2 in, Wire Dia. 0.006 in, Overall Length 5 1/2 in, Compatible Tool Type CNC Machine, Drill Press, Drill, Operating Speed - Maximum 2,000 RPM, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Motor Arbor Adapter, 5/8" (81043)
- VSM 12" Diameter PSA Sanding Disc, Silicon Carbide, 80G, X-Weight, PK 10 (202623)
- PFERD 1-3/16" x 1/4" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 120 Grit (45009)
- MIRKA Sanding Belt, 2-1/2" W, 14" L, 180 Grit, Abranet (AB-2.5-14-180T)
- WEILER Single Spiral Wire Brush, 3/8", PK10 (98613)
- WEILER Double Spiral Tube Brush, Power, 0.75"dia. (91021)
- WEILER 5/8" Power Tube Brush, .005" Steel Wire Fill, 2" Brush Length (21108)
- WEILER 7/8" Nylox Brush, .022/320SC Crimped Fill, 2-1/2" Brush Len (21136)
- WEILER 7/8" Power Tube Brush .006" Steel Wire Fill 1" Brush Length (21077V)
- WEILER Double Spiral Tube Brush, Power, 0.875"dia (91028)
- TANIS BRUSH Hand Tube Brush, .005, HC Steel, 1/4" dia. (05025)
- Weiler Spiral Tube Brushes