Shop All Wire Wheel Brushes
Weiler
3/4" Miniature Wire Wheel, .005" Brass Fill, 3/32" Stem
Mfr # 26144
Zoro # G500711823
product price: $2.89
/ea
Sold in multiples of 144 for $416.16
$416.16
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. RPM 37000
- Fill Material Brass
- Wire Dia. 0.005 in
- Trim Length 3/16 in
- Overall Length 1.6 in
Product Information
- Brand Weiler
- MFR # 26144
- Zoro # G500711823
- UPC # 12382261443
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Wire Dia. | 0.005 in |
Trim Length | 3/16 in |
Overall Length | 1.6 in |
Width | 0.65 in |
Height | 0.7 in |
Details
Max. RPM | 37000 |
Fill Material | Brass |
Application | Manufacturing |
Material Application | Steel |
Description
Weiler 3/4" Miniature Wire Wheel Brush contains fine crimped wire fill for light-duty cleaning and deburring. 3/32" stem for use on flexible shaft tool and high speed pencil grinders. Fine crimped wire fill for light duty cleaning and deburring. . . . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M„¢ Scotch-Brite„¢ EXL Unitized Wheel 3" x 1/4" x 1/4" Silicon Carbide 2S FIN (7000000692)
- DYNABRADE Interface Pad, 6" (53980)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T27, Z3, Reg, 36G (42301)
- 3M CUBITRON CubitroniI Fibre Disc, 33416, 5"x7/8i, PK25 (33416)
- WEILER Crimped Wire Wheel Wire Brush, Threaded Arbor (96010)
- WEILER Burr-Rx 14" Crimped Filament Wheel Brush, .055/80CG Fill, 2" (86140)
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor (96274)
- WEILER Crimped Wire Wheel (36000)
- WEILER 10" Narrow Face Crimped Wire Wheel, .0104" Steel Fill, 3/4" Arbor Hole (1238)
- WEILER 3" Dia Crimped Wire Wheel, .014" Steel Fill, 1/2"-3/8" Arbor Hole (15573)
- WEILER Knot Wire Bevel Wire Brush, Threaded Arbor (94033)
- Weiler Wire Wheel Brushes