Shop All Wire Wheel Brushes
Weiler
3/4" Miniature Wheel, Stiff Hair Fill, 1/8" Stem
Mfr # 26059
Zoro # G900712369
product price: $1.39
/ea
Sold in multiples of 144 for $200.16
$200.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 37000
- Trim Length 3/16 in
- Overall Length 1.6 in
- Fill Material Horsehair
- Application Manufacturing; Deburing, Surface Prep, Finish & Cleaning
Product Information
- Brand Weiler
- MFR # 26059
- Zoro # G900712369
- UPC # 12382260590
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Trim Length | 3/16 in |
Overall Length | 1.6 in |
Height | 0.7 in |
Width | 0.65 in |
Details
Max. RPM | 37000 |
Fill Material | Horsehair |
Application | Manufacturing; Deburing, Surface Prep, Finish & Cleaning |
Material Application | Steel |
Description
Weiler 3/4" Miniature Stiff Hair Wheel Brush contains natural hair fill for scratch-free cleaning of small parts or for buffing and polishing of features such as slots and groves using abrasive compounds. 3/32"a stem for use on flexible shaft tool and high speed pencil grinders. Natural hair fill for scratch-free cleaning of small parts or for buffing and polishing of features such as slots and grooves using abrasive compounds. . . . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Disc Backup Pad, 5" Dia., Max. 13,000 RPM (54334)
- BRUSH RESEARCH MANUFACTURING 81AYKIT Miniature Abrasive Nylon Deburring Brush Kit-Inch Sizes (12 Per Pack) (81AYKIT)
- VIRGINIA ABRASIVES Virginia Abrasives 207-17060 17 x 0.1 in. 60 Grit Quicksand Floor Sanding Disc; Pack of 20 (758113)
- NORTON ABRASIVES Hook/Loop Disc, 5 In, 320 G, A275, PK100 (66261131575)
- WEILER 3" Dia Crimped Wire Wheel, .014" Steel Fill, 1/2"-3/8" Arbor Hole (15573)
- WEILER 6" Standard Twist Knot Wire Wheel, .023" Steel Fill, 5/8"-1/2" (8105)
- WEILER Wire Wheel Wire Brush, Arbor, 3", 1/2" W (97531)
- WEILER WIRE WHEEL 3"" FINE1/4STM (36059)
- WEILER 8" Narrow Face Crimped Wire Wheel, .0118" Fill, 1-1/4" Arbor Hole (1809)
- WEILER 6" Medium Face Crimped Wire Wheel .006" Steel Fill 2" Arbor Hole (6040)
- PFERD 4" Knot Mini Bevel Brush - .014 SS Wire, 5/8-11 Thread (82317)
- Weiler Wire Wheel Brushes