Shop All Wire End Brushes
Weiler
3/4" Crimped Wire End Brush .006"Stainless Steel Fill 1/4" Stem
Mfr # 36283
Zoro # G9663035
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. RPM 22,000 RPM
- For Use With General Purpose Cleaning
- Brush Dia. 3/4 in
- Bristle Trim Length 7/8 in
- Trim Length 7/8"
Product Information
- Brand Weiler
- MFR # 36283
- Zoro # G9663035
- UPC # 821578070314
- Country of Origin United States
- Category Wire End Brushes
Dimensions
Brush Dia. | 3/4 in |
Bristle Trim Length | 7/8 in |
Trim Length | 7/8" |
Abrasive Shank Size | 1/4 in |
Wire Dia. | 0.006 in |
Shank Size | 1/4" |
Overall Length | 2 1/4 in |
Arbor Hole Size | No Arbor |
Bristle Length | 7/8 in |
Details
Item - End Brushes | End Brush |
Max. RPM | 22,000 RPM |
For Use With | General Purpose Cleaning |
Bristle Type | Crimped Wire |
Item | End Brush |
Abrasive Material | Stainless Steel |
Fill Material | Stainless Steel |
Series | Wolverine |
Compatible Tool Type | Straight Grinder, Drill Press, Impact Driver, Pencil Grinder |
Operating Speed - Maximum | 22,000 RPM |
Primary Material Application | Stainless Steel |
Description
End Brush, Product Type End Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Stainless Steel, Brush Dia. 3/4 in, Wire Dia. 0.006 in, Bristle Length 7/8 in, Grit Not Applicable, Overall Length 2 1/4 in, Compatible Tool Type Straight Grinder, Drill Press, Impact Driver, Pencil Grinder, Color Not Applicable, Primary Material Application Stainless Steel, Connector Type Shank, Connector Size 1/4 in, Operating Speed - Maximum 22,000 RPM, Series Wolverine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 23606 SAIT.M.X.™ Thin Metal Cutting Cut-Off Wheels (Type 1/Type 41 Flat) 6" x .045" x 7/8", 50-Pack (23606)
- MIRKA Goldflex Soft 4.5"X5.5" P320, 10 PK (23-145-320RP)
- DEVOUR 4-1/2" PREMIUM Diamond ALL PURPOSE (NT045AP)
- WEILER 4-1/2" Abrasive Flap Disc, Flat (TY27), Phenolic Backing, 40Z, 7/8" (31402)
- WEILER Crimped Wire End Wire Brush, Brass, 1/2" (93806)
- WEILER 3/4" Crimped Wire End Brush .014" Stainless Steel Fill (10019)
- WEILER Crimped Wire End Wire Brush, Stainlesss Steel (96106)
- WEILER 1" Banded Crimped Wire End Brush, .0104" Stainless Steel Fill (11115)
- WEILER 1/2" Crimped Wire End Brush, .006" Steel Fill (10001)
- WEILER 1-1/2" Circular Flared Crimped End Brush, .020" Stainless Steel Fill (10047)
- OSBORN Encapsulated Flared End Brush, 1-3/4" (0003065000)
- Weiler Wire End Brushes