Shop All Spiral Tube Brushes
Weiler
3/16" Hand Tube Brush, .005" Wire Fill, 1-1/2" Brush Length
Mfr # 21099
Zoro # G000711781
product price: $5.39
/ea
Sold in multiples of 10 for $53.90
$53.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7 in
- Wire Dia. 0.005 in
- Fill Material Stainless Steel
- Height 0.19 in
- Width 0.19 in
Product Information
- Brand Weiler
- MFR # 21099
- Zoro # G000711781
- UPC # 12382210991
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Overall Length | 7 in |
Wire Dia. | 0.005 in |
Height | 0.19 in |
Width | 0.19 in |
Details
Fill Material | Stainless Steel |
Application | Facility Maintenance |
Description
Ideal for hand use. Straight wire fill allows for easy manual insertion into inside diameter. Loop handle. . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 1-1/2" x 1/2" x 3" Type 17 Cone, 5/8-11 Thd. - A 16 PSF (61855)
- ECONOLINE Motor Gasket (403510)
- MILWAUKEE TOOL 7" x 1/4" x 5/8-11" Grinding Wheel (Type 27) (49-94-7025)
- 3M Imperial Wetordry, 9"X11"Sheet, 5 Sheets (MMM32043)
- WEILER 7/8" Power Tube Brush, .006" Steel Wire Fill, 2-1/2" Brush Length (21112)
- WEILER Vortec Pro Retail Pack Turbo Tube 1/2" (36303)
- WEILER 3/8" Hand Tube Brush, .004" Stainless Steel Fill, 2" Brush Length (21414)
- WEILER 1/2' Diameter Copper Tube Fitting Brush (44080V)
- WEILER 7/8" Power Tube Brush, .006" Steel Wire Fill, 1" Brush Length (21077)
- WEILER 7/8" Diameter Copper Tube Fitting Brush (44083)
- WEILER 7/8" Power Tube Brush, .006" Wire Fill, 1" Brush Length (21086)
- Weiler Spiral Tube Brushes