Shop All Wire Wheel Brushes
Weiler
3" Wire Wheel, .008" Steel Fill, 1/4" Stem
Mfr # 17615
Zoro # G600712386
product price: $17.59
/ea
Sold in multiples of 10 for $175.90
$175.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Weiler
- MFR # 17615
- Zoro # G600712386
- UPC # 12382176150
- Country of Origin United States
- Category Wire Wheel Brushes
Description
Weiler 3" Narrow Face Stem-Mounted Crimped Wire Wheel provides a flexible brushing action for cleaning and deburring applications on Steel; Armored Steel; Cast Iron; Ductile Iron and Tool Steel. The permanently-attached 1/4 in stem are intended for use on CNC,/Milling/Automatic Machines, Die Grinders, Drills, Drill Presses, Right Angle Die Grinders and Straight Grinders. Although they can also be mounted onto a drill, the speed and power of that tool will decrease the effectiveness of the brush. Featuring Weiler's solid ring construction, these radial wheels are available in heat-treated steel, type 302 stainless steel and brass wire. Provide a Very Flexible Brushing Action. Crimped wire wheels with a permanently-attached 1/4 in stem or shank are primarily intended for use on high speed die grinders. Although they can also be mounted onto a drill, the speed and power of that tool will light weight the effectiveness of the brush. Featuring Weiler's solid ring construction, these radial wheels are available in heat-treated steel, type 302 stainless steel and brass wire. .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Psa Pap Disc Hldr-Fm 5X5/16-24 (50217)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Cut Off Wheel Type 1 Saitech 4-1/2" x .045" x 7/8" Ceramic Alum. Oxide (23174)
- MAKITA 4" Stringer Bead Twist Wire Wheel, Stainless, 5/8"-11 (A-98491)
- CGW ABRASIVES Depressed Ctr Whl, 5x1/4x7/8, T27 (35626)
- WEILER Burr-Rx 14" Density Crimped Filament Wheel Brush, .043/120CG Fill, 2" (86136)
- WEILER WIRE WHEEL 8"" COARSE (36028)
- WEILER 3" Stem-Mounted Crimped Wire Radial Wheel, .014" Steel Fill, 1/4" Stem (17966)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 12" (93004)
- WEILER 3" Narrow Face Nylox Wheel, .022/320SC Crimped Fill, 1/2"-3/8" (31074)
- WEILER 6" Standard Twist Knot Wire Wheel, .016" Fill, 5/8"-11 UNC Nut (8346)
- ZORO SELECT Wire Wheel Brush, Arbor Hole Mount (66252839014)
- Weiler Wire Wheel Brushes