Shop All Paint Brushes
Weiler
3" Varnish Brush Polystyrene/ Nylon Bristle
Mfr # 40060
Zoro # G800715835
product price: $11.39
/ea
Sold in multiples of 12 for $136.68
$136.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Varnish Brush
- Bristle Material Polystyrene/ Nylon
- Brush Length 9.9 in
- Trim Length 3 in
- Application Facility Maintenance
Product Information
- Brand Weiler
- MFR # 40060
- Zoro # G800715835
- UPC # 12382400606
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 3" |
Brush Length | 9.9 in |
Trim Length | 3 in |
Brush Width | 3.4 in |
Details
Brush Style | Varnish Brush |
Bristle Material | Polystyrene/ Nylon |
Brush Thickness | 0.95 in |
Application | Facility Maintenance |
Description
Smooth paint flow. 7/8 in thickness. 3 in trim length. Red Foam Handle. Comfortable Foam Grip Handle.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MODERN MASTERS Metallic Paint, WaterBase, Lilac, 6 oz (ME427)
- GENERAL FINISHES 1 Qt Burnt Umber Glaze Effects Water-Based Translucent Color (QTBU)
- KRYLON Exterior Protective Coating, Gloss, Oil/Alkyd Base, Safety Yellow, 1 gal (K00431008)
- RUST-OLEUM Rust-Oleum Touch n Tone Gloss Black Spray Paint 10 oz (55276830)
- WEILER 2 3/4" Varnish Brush Polystyrene/ Nylon Bristle (40059)
- WEILER 2 1/2" Angled Sash Brush Polystyrene/ Nylon Bristle (40011)
- WEILER 1" Chip Paint Brush, Gray China Bristle (40027)
- WEILER 2" Foam Applicator Brush, 2-5/8" Length, Wood Handle (99805)
- WEILER 2" Varnish Brush, Bristle Fill, 3" Trim Len, Blue Foam Handle (40002)
- WEILER 1-1/2" Chip & Oil Brush, White Bristle, 1-1/2" Trim Len, Wood Handle (40067)
- GORDON BRUSH 1" Foam Paint Brush, Wood Handle, 48 PK (R000051)
- Weiler Paint Brushes