Shop All Quick Change Discs
Weiler
3" Tiger Aluminum Blending Disc, 36AO, TYPE R
Mfr # 59811
Zoro # G300942434
Sold in multiples of 25 for $29.75
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 36
- Abrasive Material Aluminum Oxide
- Max RPM 20000
- Diameter 3 in
- Color Brown
Product Information
- Brand Weiler
- MFR # 59811
- Zoro # G300942434
- UPC # 12382598112
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Diameter | 3 in |
Details
Grit | 36 |
Abrasive Material | Aluminum Oxide |
Max RPM | 20000 |
Color | Brown |
Application | Grinding; Fabrication; Light Pressure/Blending; Weld Grinding/Blending; Heavy Stock Removal |
Thickness | 0.41 in |
Material Application | Aluminum |
Performance Level | High-Performance |
Compatible Tool | Die Grinder; Right Angle Die Grinder |
Description
Specially formulated for superior grinding performance on aluminum. Resist loading, ensure higher cut rates, prolong disc life and achieve superior finish compared to conventional sanding/grinding discs. Tiger Aluminum blending discs resist loading when grinding aluminum, ensuring constant grain contact with the work surface. Compatible with Type R back-up pads. Ready to grind out of the box. Requires no additional treatment to disc or work surface.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 100 G, Cer, 1/4 x 24", PK20, Coated, 1/4" W, 24" L, 100 Grit, Fine, Ceramic, XK870X, Red (307817)
- HHIP 5 Piece 1/4" Shank Double Cut Carbide Burr Set (3000-0005)
- NORTON ABRASIVES CutOff Whl, 57A701-TB25N, 2-1/2x.062x3/8" (66243522372)
- THUNDERBLAST Blast Hose, 1-1/2In x 50ft, 4PLY (011-4242-0151)
- WEILER 2" Tiger Aluminum Blending Disc, 36AO, TYPE S (59869)
- WEILER 3" Blending Disc, Metal Hub Style, 80Z (60395)
- WEILER 3" Tiger Aluminum Blending Disc, 60AO, TYPE S (59875)
- WEILER 3" Blending Disc, Plastic Button Style, 36AO (60131)
- WEILER 2" Tiger Aluminum Blending Disc, 60AO, TYPE S (59870)
- WEILER 2" Tiger Aluminum Blending Disc, 80AO, TYPE R (59808)
- ARC ABRASIVES Quick Change Disc, AlO, 3in, 80G, TR, PK25 (11-31666)
- Weiler Quick Change Discs