Shop All Wire Wheel Brushes
Weiler
3" Standard Twist Knot Wire Wheel, .014" Steel Fill, 3/8"-24 UNF Nut
Mfr # 13201
Zoro # G700712392
product price: $21.85
/ea
Sold in multiples of 5 for $109.25
$109.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 25000
- Overall Length 3.15 in
- Application Manufacturing
- Trim Length 5/8 in
- Face Width 3/8 in
Product Information
- Brand Weiler
- MFR # 13201
- Zoro # G700712392
- UPC # 12382132019
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Overall Length | 3.15 in |
Trim Length | 5/8 in |
Face Width | 3/8 in |
Wire Dia. | 0.014 in |
Width | 3.2 in |
Height | 0.65 in |
Details
Max. RPM | 25000 |
Application | Manufacturing |
Fill Material | Steel |
Material Application | Steel |
Description
Weiler 3" Standard Twist Knot Wire Wheel Brush provides a heavy-duty brushing action with some flexibility for demanding deburring cleaning and surface preparation applications on somewhat irregular surfaces. Featuring Weiler's individual knot hole construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and bronze wire for use in a wide variety of applications. 3/8"-24 nut for use on right angle grinders. Provide heavy duty brushing action with some flexibility. Ideal for demanding cleaning applications on somewhat irregular surfaces. 7/16 in T at face plate. . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Wheel, T1, 4x1/2x3/4, AO, 80G, PK5 (66243529850)
- MEGUIARS AUTOMOTIVE 5" Soft Buff DA Foam Polishing Disc (DFP5)
- NORTON ABRASIVES VitrifiedMountedPoint, 3/16 x 5/16in, 60G (61463624415)
- VSM VSM 12" Diameter PSA Sanding Disc, Zirconia, 80G, X-Weight, PK 10 (118126)
- WEILER 2" Dia Crimped Wire Wheel, .014" Steel Fill, 1/2"-3/8" Arbor Hole (15473)
- WEILER Burr-Rx 8" Crimped Filament Wheel Brush .026/120CG Fill 2" Arbor Hole (86126)
- WEILER Wire Wheel Wire Brush, Threaded Arbor, 3" (96135)
- WEILER 1-1/2" Wire Wheel, .008" Steel Fill, 1/4" Stem (17603)
- WEILER 6" Cable Twist Knot Wire Wheel, .023" Fill, 5/8"-1/2" Arbor Hole (8695)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 8" (90772)
- BRUSH RESEARCH MANUFACTURING CT3 3" Dia. Copper Center Wheel, Tampico, 1/2" Arbor Hole, 1.062 Trim, .375 Face Width (CT3)
- Weiler Wire Wheel Brushes