Shop All Wire Wheel Brushes
Weiler
3" Polyflex Encapsulated Dia Wheel, .014" Steel Fill, 1/2" Arbor Hole
Mfr # 35260
Zoro # G400712388
Sold in multiples of 10 for $196.90
$196.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Weiler
- MFR # 35260
- Zoro # G400712388
- UPC # 12382352608
- Country of Origin United States
- Category Wire Wheel Brushes
Description
Weiler 3" Polyflex Encapsulated Small Diameter Crimped Wire Wheel Brush features an encapsulation that gradually wears away to expose a consistent short trim for higher aggression, controlled brushing action and longer life. 1/2" arbor hole for use on straight grinders, bench/pedestal grinders and buffing lathes. Featuring Weiler's solid ring construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications. Feature an encapsulation that gradually wears away to expose a consistent short trim for higher aggression, controlled brushing action and longer life. Identifiable by their copper center, Weiler's small diameter crimped wire wheels feature a plain arbor hole for use on a variety of portable tools and stationary machines. Featuring Weiler's solid ring construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications. . .
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 23061 A36T Fast Cutting Thin High Speed Cut-Off Wheels 4" x 1/16" x 5/8" (23061)
- CLESCO 1/2" X 1-1/2" With 1/4" Shank Sanding Drum Nut Lock Type (SD-008024-04NL)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 150 G, SC, PK25 (66261100945)
- 3M Depressed Center Wheels, Type 27, 9 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Ceramic Grain (87449)
- WEILER 3" Stem-Mounted Crimped Wire Radial Wheel, .020" Steel Fill, 1/4" Stem (17967)
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor (94263)
- WEILER 6" Bench Grinder Wheel Wide Face .014" Steel Fill 5/8"-1/2" Arbor Hole (6645)
- WEILER 4" Standard Twist Knot Wire Wheel, .0118" Fill, 1/2"-3/8" Arbor Hole (8284)
- WEILER Root Pas Wire Brush, Arbor, 4-1/2", 0.020 " (94752)
- WEILER 3" Wire Wheel, .0118" Brass Fill, 1/4" Stem (17641)
- AMPCO SAFETY TOOLS Nonsparking Crimped Wire Wheel Wire Brush (WB-30C)
- Weiler Wire Wheel Brushes