Shop All Wire Wheel Brushes
Weiler
3" Narrow Face Wheel, .014" Steel Fill, 1/2"-3/8" Arbor Hole
Mfr # 274
Zoro # G200711970
product price: $14.59
/ea
Sold in multiples of 2 for $29.18
$29.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 12500
- Overall Length 3 in
- Wire Dia. 0.014 in
- Face Width 7/16 in
- Application Cleaning; Deburring; Manufacturing; Facility Maintenance
Product Information
- Brand Weiler
- MFR # 274
- Zoro # G200711970
- UPC # 123820027498
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Overall Length | 3 in |
Wire Dia. | 0.014 in |
Face Width | 7/16 in |
Trim Length | 1/2 in |
Width | 3 in |
Height | 0.55 in |
Details
Max. RPM | 12500 |
Application | Cleaning; Deburring; Manufacturing; Facility Maintenance |
Fill Material | Steel |
Works With | Bench/Pedestal Grinder; CNC/Milling/Automatic Machine; Straight Grinder |
Material Application | Steel; Armored Steel; Cast Iron; Ductile Iron; Tool Steel |
Description
Weiler 3" Narrow Face Crimped Wire Wheel Brush provides a flexible brushing action and consistent performance for demanding light duty cleaning and deburring applications. Featuring Weiler's solid ring construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications. 1/2"-3/8" arbor hole for use on bench/pedestal grinder, CNC/milling/automatic machines and straight grinders. Intended for use on straight grinders and stationary machines such as bench or pedestal grinders and buffing lathes. Featuring Weiler's solid ring construction, these radial brushes are available in heat treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications. Provides a flexible brushing action and consistent performance for demanding light duty cleaning and deburring applications. 7/16 in T at face plate. .
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 4-1/2 Wolverine AO RFD 80Z Grit 7/8 Arbor Hole (59577)
- DEWALT 4-1/2" x 5/8"-11 40G T29 XP CER FLAP DISC (DWA8280H)
- 3M CUBITRON Cloth Belt, Coated, 1 in W, 30 in L, 80 Grit, Medium, Ceramic, 947A, Orange (7010294445)
- WEILER Burr-Rx 8" Crimped Filament Wheel Brush .026/120CG Fill 2" Arbor Hole (86126)
- WEILER Crimped Wire Wheel Wire Brush, Threaded Arbor (93395)
- WEILER Twist Wire Wheel Wire Brush, Arbor, 4" (94040)
- WEILER 12" Wide Face Standard Twist Knot , .014" Steel Fill, 2" Arbor Hole (94000)
- WEILER 2" Wire Wheel, .006" Steel Fill, 1/4" Stem (17609)
- WEILER 3" Wire Wheel, .0118" Brass Fill, 1/4" Stem (17641)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 10" (96024)
- PFERD 4" Crimped Wire Wheel - Narrow Face - .014 CS Wire, 5/8-11 Thread (80024)
- Weiler Wire Wheel Brushes