Shop All Brushes
Weiler
3" Double Spiral Flue Brush .012 Steel Fill
Mfr # 44156
Zoro # G3644062
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Flue Brush
Product Information
Details
Brush Type | Flue Brush |
Description
Ideal for cleaning pipes and ducts. Wire brushes clean surfaces in the same manner as sandblasting. Because of using superior quality hardened steel wire rotating at a high rate of speed, the brushes have the ability to separate surface contaminants from base material. Wire brushes will not remove base material or change part dimensions. Unlike non-woven, bonded and coated abrasives, wire brushes will not load when brushing soft materials or when used to remove paint and similar coatings. Ideal for Internal Cleaning of Pipes and Flues.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE 4 gal Trash Bags, 0.24 mil (6 Micron), Natural, 40 PK (HERZ3418RNR01)
- BOARDWALK Boardwalk Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, Natural, 6 PK (B6256)
- OIL-DRI Absorbent Pad, 2 gal, 15 in x 19 in, Universal, Gray, Polypropylene (L71320)
- NOBLES/TENNANT SQUEEGEE - SIDE CHANNEL, FITS TENNANT (391334)
- WEILER Wire Scratch Brush, .012 Carbon Steel Fill, Shoe Handle, 4 x 16 Rows (44063)
- WEILER Block Type Scratch Brush, .014 Carbon Steel Fill, Flat Face (44067)
- WEILER 20" Utility Scrub Brush, Yellow Polypropylene Fill, Long Handle (79109)
- WEILER 4-7/8" Double Spiral Flue Brush .012 Steel (44159)
- WEILER Boot Brush 9" Long by 6" Wide Black Nylon Fill (44391)
- WEILER 5/8 in W Scratch Brush, 5 in L Handle, 1 3/16 in L Brush, Hardwood, 10 in L Overall (44061)
- OSBORN Bridled Glue Brush, No. 22 (0007405600)
- Weiler Brushes