Shop All Wire Wheel Brushes
Weiler
3" Dia Crimped Wire Wheel, .014" Brass Fill, 1/2" Arbor Hole
Mfr # 29078
Zoro # G200711611
Sold in multiples of 10 for $154.50
$154.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 20000
- Application Manufacturing
- Wire Dia. 0.014 in
- Overall Length 2.9 in
- Face Width 5/8 in
Product Information
- Brand Weiler
- MFR # 29078
- Zoro # G200711611
- UPC # 12382290788
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Wire Dia. | 0.014 in |
Overall Length | 2.9 in |
Face Width | 5/8 in |
Trim Length | 1 in |
Height | 0.85 in |
Width | 2.95 in |
Details
Max. RPM | 20000 |
Application | Manufacturing |
Fill Material | Brass |
Material Application | Steel |
Description
Weiler 3" Small Diameter Crimped Wire Wheel Brush provides a flexible brushing action and consistent performance for demanding light-duty cleaning and deburring applications. 1/2" arbor hole for use on straight grinders, bench/pedestal grinders and buffing lathes. Featuring Weiler's solid ring construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications. Provides a flexible brushing action and consistent performance for demanding light duty cleaning and deburring applications. For use on straight grinders and stationary machines such as bench or pedestal grinders and buffing lathes. Featuring Weiler's solid ring construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications. Small diameter. .
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLARD ABRASIVES Zirco-Ceramic Flap Disc 4-1/2x7/8, PK20 (34098)
- CGW ABRASIVES Grinding Whl, 20x2x12, T1, 94A60-K-V18 (35241)
- PFERD 4-1/2" x 5/8-11 Thd. POLIFAN® Flap Disc - Z SGP CURVE STEELOX, Zirconia, 40 Grit, Medium Radius (67212)
- 3M Abrasive Utility Roll, Grit P80, Maroon (7000118543)
- WEILER 6" Narrow Face Wheel, .014" Steel Fill, 5/8"-1/2" Arbor Hole (1075)
- WEILER 3" Wire Radial Wheel, .014" Stainless Steel Fill, 1/4" Stem (17979)
- WEILER 2" Dia Crimped Wire Wheel, .003" Steel Fill, 1/4" Arbor Hole (99307)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 10" (96024)
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor (94120)
- WEILER WIRE WHEEL 4""XCOARSE MED (36055)
- WEILER Roughneck Jr. 4-1/2" Wire Wheel, .020" Steel Fill, 5/8"-11 UNC Nut (13232)
- Weiler Wire Wheel Brushes