Shop All Flap Discs
Weiler
3" BobCat Mini Abrasive Flap Disc, Conical (TY29), Type R Mount, 40Z
Mfr # 50952
Zoro # G900942476
product price: $4.29
/ea
Sold in multiples of 10 for $42.90
$42.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 3 in
- Grit 40
- Max Operating Speed 20000 RPM
- Height 0.6 in
Product Information
- Brand Weiler
- MFR # 50952
- Zoro # G900942476
- UPC # 12382509521
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 3 in |
Height | 0.6 in |
Details
Abrasive Material | Zirconia Alumina |
Grit | 40 |
Max Operating Speed | 20000 RPM |
Application | Grinding and Finishing in One Step |
Color | Blue |
For Use With | Die Grinder |
Material Application | Steel; Stainless Steel |
Performance Level | High-Performance |
Description
Used on right angle air die grinders for smooth grinding and enhanced conformability. Small size allows access to confined areas. . . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Flap Disc, Type 29, 4-1/2" dia., 40 Grit (7100104605)
- PFERD 3/4" Knot Wire End Brush - Flared Cup - .014 SS Wire, 1/4" Shank (83092)
- DRILL AMERICA 5/32"x1/2" Cylindrical Carbide Burr 1/8" Shank (DULSA52)
- 3M SANDING BELT 80G 3X21"" (BELT3X211PK80)
- WEILER Flap Disc, Type 27, 7in. dia., 36 Grit (98813)
- WEILER 7" Tiger X Flap Disc, Flat (TY27), Phenolic Backing, 80Z, 7/8" (51231)
- WEILER 4-1/2" High Density Flap Disc, Flat (TY27), 80Z, 7/8" (31389)
- WEILER 3" BobCat Mini Abrasive Flap Disc, Flat (TY27), Type S Mount, 80Z (50915)
- WEILER 4-1/2" Tiger Flap Disc, Conical (TY29), Phenolic Back, 36C, 5/8"-11 UNC (50104)
- WEILER 7" Tiger DiscFlap Disc, Conical (TY29), 60Z, 5/8"-11 UNC (50544)
- NORTON ABRASIVES Flap Disc, Ceramic, Type 27, 5" dia (66254400264)
- Weiler Flap Discs