Shop All Abrasive Bristle Disc and Brushes
Weiler
3-1/2" Nylox Cup Brush .035/180SC Crimped Fill 5/8"-11 UNC Nut
Mfr # 14413
Zoro # G3231108
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Silicon Carbide
- Abrasive Grit 180
- Wire Dia. 0.035 in
- Bristle Trim Length 1-1/2 in
- Max. RPM 12000
Product Information
- Brand Weiler
- MFR # 14413
- Zoro # G3231108
- UPC # 12382144135
- Country of Origin United States
- Category Abrasive Bristle Disc and Brushes
Dimensions
Wire Dia. | 0.035 in |
Bristle Trim Length | 1-1/2 in |
Width | 3.65 in |
Height | 3 in |
Length | 3.55 in |
Details
Abrasive Material | Silicon Carbide |
Abrasive Grit | 180 |
Max. RPM | 12000 |
Fill Material | Abrasive Nylon |
Application | Aerospace |
Description
Ideal for deburring and finishing in light duty applications. Can be used in dedicated machines in automated processes or on low speed/high torque handheld tools for manual applications. Suitable for right angle grinder tool usage. . .
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Super Finish Mini Flap Wheel 2-1/2x1/4x1 (08834134003)
- NORTON ABRASIVES Quick Change Disc, AlO, 2in, 40G, TS, PK100 (66261138165)
- FLEX-HONE TOOL BC21860Z25 FLEX-HONE, 2.125" (54mm) bore, 8" OAL, 60 Grit, Zirconia Alumina #1525 (Z25) (BC21860Z25)
- OSBORN Knot Wire Wheel Brush, 8", 0002612900 (0002612900)
- WEILER 4" Nylox Disc Brush Crimped Filament .040/80SC Fill 7/8" Arbor Hole (85818)
- WEILER 3"NyloxDiscBrush, RectangularFilament, 80SCFillGrit, 7/8"ArborHole (85788)
- WEILER Burr-Rx 2" Maximum Density Miniature Disc Brush .035/80CG Crimped Fill (85738)
- WEILER 6" Nylox Cup Brush .040/120SC Crimped Fill 5/8"-11 UNC Nut (14516)
- WEILER 10" Nylox Disc Brush Crimped Filament .040/120SC Fill 7/8" Arbor Hole (85930)
- WEILER 1-3/4" Tufted Miniature Nylox Disc Brush, .035/180SC Crimped Fill (85753)
- DEDECO SUNBURST 5/8'' TC KNIFE-EDGE YELLOW 80 GRIT (A/O) 48/BX (1753)
- Weiler Abrasive Bristle Disc and Brushes