Shop All Brooms
Weiler
24" Vortec Pro Medium Sweep Strip Broom, Red Polypropylene Fill
Mfr # 25291
Zoro # G100712145
product price: $20.59
/ea
Sold in multiples of 12 for $247.08
$247.08
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bristle Material Polypropylene
- Handle Length 24 in
- Width 3 in
- Broom Application Facility Maintenance
- Height 3.9 in
Product Information
Dimensions
Handle Length | 24 in |
Width | 3 in |
Height | 3.9 in |
Trim Length | 3 in |
Details
Bristle Material | Polypropylene |
Broom Application | Facility Maintenance |
Description
Corrosion-resistant frame is light weight, resulting in less user fatigue. Efficient and economical, strip brooms make quick work of dirt and debris on all types of surfaces. Economy brushes provide lasting, efficient service at minimal cost. . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 1-1/4 in String Wet Mop, 20 oz Dry Wt, Slide On Connection, Cut-End, Beige, Cotton (16W229)
- GOJO GOJO® Antibacterial Plum Foam Handwash - 2 Refills/Case - 1912-02 (1912-02)
- DAYTON Vacuum Bag, Main Filter, 3 PK (6H020)
- GLOBAL INDUSTRIAL Heavy Duty Scouring Pads, Green, 6 x 9, 15PK (670327)
- WEILER 36" Medium Sweep Floor Brush Black Polypropylene Fill Includes Brace (42095)
- WEILER 24" Medium Sweep Floor Brush Black Tampico Fill (42008)
- WEILER 24" Green Works Sweep Coarse Maroon Fill with Foam Block (42354)
- WEILER Light Industrial Upright Broom, Corn Fill, 56" Overall Length (44009)
- WEILER 24"ContractorFloorBroom, FineFlaggedSilverPolystyreneFill, IncludesBrace (44553)
- WEILER 24" Vortec Pro Fine Sweep Floor Brush, Flagged Grey Polystyrene Fill (77014)
- OSBORN Economy Whisk Broom, 11" Oal (0007515000)
- Weiler Brooms