Shop All Brooms
Weiler
24" Vortec Pro Coarse Sweep Strip Broom, Brown Polypropylene Fill
Mfr # 25295
Zoro # G000712153
product price: $20.85
/ea
Sold in multiples of 12 for $250.20
$250.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Material Polypropylene
- Handle Length 24.8 in
- Broom Application Facility Maintenance
- Height 2.85 in
- Width 4.25 in
Product Information
Dimensions
Handle Length | 24.8 in |
Height | 2.85 in |
Width | 4.25 in |
Trim Length | 3 in |
Details
Bristle Material | Polypropylene |
Broom Application | Facility Maintenance |
Description
The corrosion-resistant frame is light weight, resulting in less user fatigue. Economy brushes provide lasting, efficient service at minimal cost. Strip brooms make quick work of dirt and debris on all types of surfaces. . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITTANY PAPER MILLS White Executive Control Roll Towel, 6Pk (NP-6800EC (PEC))
- BEHRENS Pail Hot-Dipped4.25Gal (C17)
- SCOTT Essential Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 425 ft, White, 12 PK (1080)
- ZEP Engine Cleaner And Degreaser, 20 Oz Aerosol Can, Liquid, Clear, Colorless, 12 PK (1047961)
- WEILER 36" Medium Sweep Floor Brush Black Polypropylene Fill Includes Brace (42095)
- WEILER 24" Green Works Sweep Medium Blue Fill with Foam Block (42353)
- WEILER 24" Garage Brush Palmyra Fill (42023)
- WEILER 24" Fine Sweep Floor Brush Black Horsehair & Polypropylene Fill (42014)
- WEILER 24" Fine Sweep Floor Brush Black Horsehair Fill (42002)
- WEILER 24" Green Works Sweep Coarse Maroon Fill with Rubberwood Block (42357)
- GENUINE JOE Genuine Joe Brooms And Sweeper, Woodgrain, 60" L Handle (GJO60467)
- Weiler Brooms